Buy more than* S$200* and get FREE SHIPPING

Glass Cross Tape

4.00 (5)
Tensile Strength (50 mm /N )
2648
Tape Thickness (mm)
0.25 - 0.3
Tape Length (m)
5
Base Material
Glass fibers
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 #6400 06952425 18.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used to paint work and repair.
5
From Japan
On 2016-07-22 16:37:05
It is satisfied with the ease of use as expected. I think there may be a 20mm width.
This review is about item#06952425.
Reinforcement general
5
From Japan
On 2016-02-15 15:44:38
It was expected.
This review is about item#06952425.
I want to fix the resin can not be used as the width is also 40 mm at work
1
From Japan
On 2015-08-15 19:19:48
The glass cloth tape you want without the pressure-sensitive adhesive of 10 mm width
This review is about item#06952425.
Reinforcement of FRP resin
4
From Japan
On 2014-06-23 13:23:05
Reinforcement of the inside of the FRP resin of the car door. I stuck with 3M spray glue. Because it can be used to cut free were people sending well in strange form.
This review is about item#06952425.
We used to repair the bumper
5
From Japan
On 2013-11-27 18:45:01
We used to reinforce the torn part. Now quite strong.
This review is about item#06952425.

Related Products