Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scotch bright type T

4.71 (7)
Purpose
For soft block for automobile glass polishing
Dimension (mm)
69x127
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 #7750 06952111 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Glass polishing oil film removal
4
From Japan
On 2017-10-01 02:46:45
Used with a soft block installed. It is quite good product.
This review is about item#06952111.
For glass scooping
5
From Japan
On 2017-04-28 15:12:35
It only takes a while, but I polish it with a machine using abrasive
This review is about item#6952111.
Glass oil film polishing
4
From Japan
On 2017-01-18 10:49:35
It is used for pretreatment of windshield water repellent coating, oil film removal. Goods are good. However, this size is for hand polishing soft blocks. Since polishing scratches are likely to occur if hand polished, actual work is done with mini Thunder. We strongly urge sales of 7760 suitable for mini Thunder.
I used it to remove scales of glass.
5
From Japan
On 2015-08-27 14:59:28
I tried variously with scales of glass, but I thought this was nice.
This review is about item#06952111.
To remove scales of automobile glass
5
From Japan
On 2015-07-06 15:01:05
There is no problem. It is a good product.
This review is about item#06952111.
Oil film removal of glass
5
From Japan
On 2014-07-07 13:32:53
it's the best. However, if you can use it with a tool like a power tool sander, you can shorten the work and think that it can be done easily. I think that it is useful if there are several types of sizes in a disk type Scotch Bright.
This review is about item#06952111.
Automotive maintenance
5
From Japan
On 2014-06-11 13:07:43
This is fine if you polish glass. If you buy with Kirobin in sets it will also demonstrate its power in hand polishing. Monotaro Owner As the recent Thunder is compact, it needs # 7760 Type T size. Please be sure to purchase as we will surely purchase.
This review is about item#06952111.

Related Products