Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Standard Dynamic Load Rating Cr (N) Type Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Standard Static Load Rating Cor (KN) Width B (mm) The Standard Dynamic Load Rating Cr (KN) Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) JIS Grade Weight (kg) Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Standard Dynamic Load Rating Cr (N) Type Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Standard Static Load Rating Cor (KN) Width B (mm) The Standard Dynamic Load Rating Cr (KN) Outside Diameter D (phi mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) JIS Grade Weight (kg) Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High carbon chromium bearing - - 7500 55 - 1.1 21.43 - 30.26 90 9000 - - - - - 1PC 1 6011ZZ 88635373 -
Discontinued
[x]
- 28300 - 7600 55 - 1.1 - 18 - 90 - - - 0 0.385 21200 1pc 1 6011ZZ 17661552 14.99 SGD
In stock
High carbon chromium bearing - Both sides steel plate shield-shaped - 45 8700 (in the Case of Grease) 1.00 - 16 - 75 - 18.90 14.50 - 0.264 - 1PC 1 6009ZZ 06960685 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 70
4 star 6
3 star 10
2 star 1
1 star 3
Review Rating: 4.54
90 Customer Reviews
The reviews are automatic translation.
For cart
5
From Japan
On 2018-05-09 18:39:17
It was a good size, it is cheaper than buying at a home center.
This review is about item#37566575.
Machine maintenance
5
From Japan
On 2018-04-12 15:24:10
The price was also worth it and arrival was also very early and I was very much saved, I think I will also use it next time
This review is about item#9445134.
Bearings for cable extension roller
5
From Japan
On 2018-02-21 15:38:06
There is no problem for low speed rotation. We only use about 30 times of use.
This review is about item#37566575.
Machine maintenance
1
From Japan
On 2018-02-09 16:20:07
In a word I will not buy it again. In addition to poor accuracy, there are things that will be useless in one use in durability.
This review is about item#9445116.
For manufacturing machinery
4
From Japan
On 2018-01-20 09:37:17
I think that it is inferior to other companies' products and very cost performance is high.
This review is about item#6960642.
When the BB portion of the rotation axis of the stand plate is rusty, the stand itself rotates
3
From Japan
On 2018-01-13 14:54:18
6904zz has a weak winding diameter sweet with respect to the spindle shaft. Even without screwing in, it snaps into place
This review is about item#9445116.
Pulley bearing exchange
5
From Japan
On 2017-12-06 13:33:59
Pulley bearing exchange. It is durable and quiet. It is cheap and saved.
This review is about item#6960651.
Work tool fixture
5
From Japan
On 2017-08-30 15:21:42
Despite its easy-to-ask price, I have the accuracy I request and I would like to use it again.
This review is about item#9445116.
Woodworking machine replacement parts
3
From Japan
On 2017-07-29 18:42:12
Durability is unknown because it is used for the bearings of routers, operation time is 4 and 5 hours. Currently, it works well.
This review is about item#9445134.
Installation of equipment
5
From Japan
On 2017-07-03 15:32:23
I am satisfied with the product, but since it is often used in large quantities, if you can lower the unit price by packing it into 10 packs etc. and making it simple packaging, the satisfaction level is still Increase.
This review is about item#9445143.

Related Products