Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard static Load Rating (kN) JIS Grade Weight (kg) Standard Static Rating Load Cor (N) Material Standard Dynamic Load Rating Cr (N) Type Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard static Load Rating (kN) JIS Grade Weight (kg) Standard Static Rating Load Cor (N) Material Standard Dynamic Load Rating Cr (N) Type Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 0.463 23300 - 35100 - 7100 50 - 1.1 20 90 - 1pc 1 6210ZZ 17661577 13.99 SGD
In stock
- 0 0.407 20300 - 32700 - 7700 45 - 1.1 19 85 - 1pc 1 6209ZZ 17661568 11.99 SGD
In stock
- 0 0.607 29400 - 43400 - 6300 55 - 1.5 21 100 - 1pc 1 6211ZZ 17661586 16.99 SGD
In stock
- 0 0.990 40100 - 57200 - 5400 65 - 1.5 23 120 - 1pc 1 6213ZZ 17661604 28.99 SGD
In stock
- 0 0.783 36200 - 52400 - 5700 60 - 1.5 22 110 - 1pc 1 6212ZZ 17661595 21.99 SGD
In stock
14.69 - 0.297 - High carbon-chromium bearing steel - Both sides steel plate shield-shaped - 35 9300 (in the Case of Grease) 1.10 17 72 23.13 1PC 1 6207ZZ 06960773 7.99 SGD
In stock
17.09 - 0.32 - High carbon chromium bearing steel - Double-sided steel plate shield type - 40 8300 (in the Case of Grease) 1.10 18 80 26.19 1PC 1 6208ZZ 06960782 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 105
4 star 14
3 star 11
2 star 3
1 star 6
Review Rating: 4.50
139 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2018-06-18 11:06:02
It is an impeccable item. I would like to observe durability over the years.
This review is about item#37566602.
Used for the wheel balancer's motor
5
From Japan
On 2018-05-25 19:09:20
Although it is well-known size with inventory even at home centers, I think that I can appreciate purchasing cheaply is the charm of monotaro.
This review is about item#9445177.
Repairing Sirocco fans
3
From Japan
On 2018-05-25 12:22:58
Bearing exchange of sirocco fans that have come out of noise. It is an ordinary bearing. I thought it would be more quiet after the exchange, but other parts of the fan might be a problem.
This review is about item#09445152.
Used as a machine part
5
From Japan
On 2018-05-17 15:43:18
Previously, I used things from a certain famous manufacturer I am satisfied because I can use it unchanged.
This review is about item#37566584.
Maintenance of machine tools maintenance
5
From Japan
On 2018-05-10 04:30:36
I think that there is no problem because it is a product of JIS standard. If you are worried, I do not think prices will change so much so I think that things from domestic manufacturers may be good
This review is about item#09445152.
For cart
5
From Japan
On 2018-05-09 18:38:46
It was a good size. Cheap than buying at a home center! !
This review is about item#37566584.
Maintenance of construction machinery etc.
5
From Japan
On 2018-04-28 20:30:23
I used it for overhaul of the alternator. I am cheap and I am grateful.
This review is about item#9445161.
Motorcycle Wheel Bearing Maintenance
5
From Japan
On 2018-04-17 06:41:30
You can purchase it at a fraction of the cost of genuine and general-purpose goods. It is necessary enough for performance.
This review is about item#09445177.
Bike Bearing
5
From Japan
On 2018-04-11 17:36:16
I think that it is cheaper than buying a genuine article I can use it without problems
This review is about item#9445161.
When maintenance of equipment
5
From Japan
On 2018-04-06 14:38:28
Used when exchanging bearings for industrial machinery It can be used without problems as a so-called manufacturer product
This review is about item#37566593.

Related Products