Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Towel buff

4.30 (10)
Outer Diameter (phi mm)
180
Model
7inch
Specification
Buff suitable reference: Rough to medium coarse
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single surface cord 1Bag(10Sheet) 1 317171 0007 06951655 30.99 SGD
In stock
Single-sided rubber 1Bag(10Sheet) 1 317172 0007 06951664 31.99 SGD
In stock
both-sided rubber 1Bag(10Sheet) 1 317173 0007 06951673 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Wax wipe up
5
From Japan
On 2017-08-04 20:00:59
Cospa, I'm pretty good. In addition to you
This review is about item#6951655.
Vehicle polishing
4
From Japan
On 2017-05-09 15:05:29
This is good! Aurora mark does not go out either! (`▽ ') ___ b Because one piece was torn ☆ 4
This review is about item#6951655.
Wax wiping operation
5
From Japan
On 2015-10-05 17:12:21
Easy to use. I have used products that cost more than doubling, but I will use this item in the future
This review is about item#06951655.
Automobile polish
3
From Japan
On 2015-08-06 17:14:57
The towel will last longer, and as it is cheap to use it will be fine if there is Nerbaf under the use towel.
This review is about item#06951673.
Attached to polisher
5
From Japan
On 2015-04-15 16:58:02
Repeater - It is a consumable item so price is cheap so it will be appreciated I am satisfied
This review is about item#06951664.
For company car
4
From Japan
On 2015-02-21 12:55:41
Purchased with polisher of other company's products. The size was delicately small (agreed), but fitted gently. (1 to 3 cm more, I want a large format) Quality is also a thing that can be convinced. After that, repeat if you feel good.
This review is about item#06951664.
I bought it for the polish after peeling off the signboard of a commercial car.
5
From Japan
On 2014-11-22 16:42:51
Towel buffs are fraying and weak on scratching, but they can be polished firmly at the top. Although it is used for blurring after signboard peeling, it is satisfied for the moment, although it is used for commercial vehicles with deteriorated paint surface and sunburn.
This review is about item#06951664.
Car polish
3
From Japan
On 2014-01-15 15:40:04
It is very easy to use.
This review is about item#06951664.
Shine of cold storage van
5
From Japan
On 2013-12-27 21:01:56
It can be used normally without any problems.
This review is about item#06951673.
Polishing
4
From Japan
On 2013-11-14 14:08:15
There is no substitute for ordinary things.
This review is about item#06951664.

Related Products