Buy more than* S$200* and get FREE SHIPPING

High pile buff

3.00 (1)
Catch-Phrase
Softer finish is possible by using long pile lengh of hair
Outer Diameter (phi mm)
180
Type
w/ rubber
Model
7inch
Specification
Buff suitable reference: Fine to extra fine coarse
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 317318 0007 06951691 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mirror finish of the background of aluminum products
3
From Japan
On 2017-10-15 16:43:41
Since it is used for polishing aluminum and stain instead of painted surface, it can polish strongly so it can be mirror finished early
This review is about item#6951691.

Related Products