Buy more than* S$200* and get FREE SHIPPING

Magic Put

5.00 (8)
Dimensions (phi mm)
150
...see all>
Product Options
ADD TO CART
Compatible Connection Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Connection Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Reference) Magic Buff phi170 - 185 16(mm large) 1Sheet 1 317701 0016 06951752 -
Discontinued
[x]
(Approximation) Magic Buff 170 - 185 phi 12 (small millimeter) 1Sheet 1 317701 0012 35527782 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Automobile body shine
5
From Japan
On 2015-09-08 13:57:28
Hardness is also OK, it feels good to catch the magic fastener part well
This review is about item#35527782.
As the pad became volatile it was replaced
5
From Japan
On 2015-08-01 15:39:23
It is a product that can be used sufficiently. The price is also cheap and it is comparable to the pat that I used to date. How many years will it take?
This review is about item#35527782.
Used for glazing painted surface of car body
5
From Japan
On 2014-11-24 23:04:58
Because there was no experience using other goods, comparison can not be done, but genuine magic type pads were made, so we made it cheap. Although I used it only once, I did not feel any problems excelling in cost performance over genuine. Replacement consumables are often genuine goods so we often ask for aftermarket making, so I think there are things to change when it is a cheaper product.
This review is about item#35527782.
Car polishing
5
From Japan
On 2014-11-13 17:10:24
I tried to purchase it because the price is cheaper than the other products, but it was not problem at all, it is not something that will break soon, so I would like to purchase again if there is it at the next purchase.
This review is about item#35527782.
For car polishing
5
From Japan
On 2014-03-12 18:22:14
It is cheaper than genuine products, there is nothing wrong
This review is about item#06951752.
I am using it for car polishing
5
From Japan
On 2013-06-07 18:16:32
Easy to use, easy to use
This review is about item#06951752.
Car waste
5
From Japan
On 2012-03-31 22:48:43
I think that it is a good product with strong adhesion to buff, very stable feeling.
This review is about item#06951752.
Used for polishing cars attached to polisher, with buffing
5
From Japan
On 2010-12-12 21:05:58
Adhesion to buffs is also strong, I think that it can be solid.
This review is about item#06951752.

Related Products