Buy more than* S$200* and get FREE SHIPPING

Wool buff

5.00 (3)
Outer Diameter (phi mm)
80
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 22068 06951847 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For Shinano Charge Polisher SI-410E
5
From Japan
On 2017-09-05 10:51:57
I have quite a waist and I think that both polishing power, scratch resistance and durability are outstanding.
This review is about item#6951847.
Polishing finish of automobile body
5
From Japan
On 2014-06-02 20:02:27
It is a staple item that I have been using for years. The sponge part is suitable for narrow compound finish. Since it has a thickness, I am also acting as a cushion. If you care regularly you will last long. It is a habit to keep damaging the magic when removing from the polisher. It is regrettable that the price setting is rather high.
This review is about item#06951847.
Metal polishing
5
From Japan
On 2011-01-30 12:46:36
Although I wash it again and used again, it seems to be quite long to use
This review is about item#06951847.

Related Products