Buy more than* S$200* and get FREE SHIPPING

Buff Pad

4.00 (3)
Specification
5/16 24-UNF
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 - 942.450 PL 1Sheet 1 220241A 06951874 27.99 SGD
In stock
72 401-0159 942/450PL 1Sheet 1 22055A 06951822 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking, restore
2
From Japan
On 2015-11-06 22:36:06
Although it is nothing but an individual's impression that I still buy it, what I should do was obediently 52 mm person.
This review is about item#06951874.
Used for polishing · buffing
5
From Japan
On 2015-10-27 11:06:37
Compact and easy to use
This review is about item#06951874.
Sanding
5
From Japan
On 2013-10-08 14:53:05
It is saved because parts are available immediately by parts
This review is about item#06951874.

Related Products