Buy more than* S$200* and get FREE SHIPPING

Branch

Vacuum Pressure (kPa)
-100
Compatible Tube
Material: nylon polyurethane
Dimensions M (mm)
17
Dimensions p (mm)
12.8
Screw
JIS B0203
Conformity Tube Outside Diameter (phi mm)
6
Caution
The size A is a reference dimension after screwing of R screw head
...see all
Product Options
ADD TO CART
Assured Withstand Pressure (MPa) Fluid Connection Thread Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Dimension H (mm) Dimensions L (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assured Withstand Pressure (MPa) Fluid Connection Thread Dimension D (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Dimension H (mm) Dimensions L (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0 - R3/8 - 44.5 1.0 Nylon: 13.4 urethane: 10.6 - 51 34 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2U06-03S 06892471 53.45 SGD
Shipped after 2017-03-03
3.0 - R1/4 - 43 1.0 Nylon: 13.4 urethane: 10.6 - 49 21 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2U06-02S 06892462 51.03 SGD
Shipped after 2017-03-03
3 Air, general industrial water R1/8 12.8 (maximum diameter) 41.5 1 Nylon: 13.4 urethane: 10.6 13 (Width across flats) 45.5 11 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2U06-01S 06892453 49.10 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products

SMC

SMC