Buy more than* S$200* and get FREE SHIPPING

Elbow Speed Controller With One-Touch Fittings

Caution
When S is attached at the end of the manufacturer number, the threaded portion is with seals. Please pay attention to the maximum working pressure of soft nylon and polyurethane .
Lower Operating Pressure (MPa)
0.1
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Maximum Working Pressure (MPa)
1
Control Method
Meter out type
Form
Elbow type
Specification
With one-touch fitting, nickel plated type
...see all
Product Options
ADD TO CART
Dimensions L4 (mm) Conformity Tube Outside Diameter (phi mm) Dimension L3 (mm) Weight (g) Dimension L2 (mm) Connection Diameter Dimention D2 (phi mm) Dimention D1 (phimm) Screw Type Dimensions M1 (mm) Dimension L1 (mm) RPM needle Effective Sectional Area (mm2) Ambient Temperature and Water Temperature (Degree c) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L4 (mm) Conformity Tube Outside Diameter (phi mm) Dimension L3 (mm) Weight (g) Dimension L2 (mm) Connection Diameter Dimention D2 (phi mm) Dimention D1 (phimm) Screw Type Dimensions M1 (mm) Dimension L1 (mm) RPM needle Effective Sectional Area (mm2) Ambient Temperature and Water Temperature (Degree c) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MAX:28.6/MIN:25.8 4 12.3 7 22.1 M5x0.8 9.6 9.3 M5 12.7 17.3 8 rotations 1.5 -5 to 60 (Without freezing) 8 1PC 1 AS1201F-M5-04 00608282 -
Discontinued
[x]
MAX:28.6/MIN:25.8 6 11.7 7 22.9 M5x0.8 9.6 11.6 M5 13.5 18.1 8 rotations 1.5 -5 to 60 (Without freezing) 8 1PC 1 AS1201F-M5-06 00608291 -
Discontinued
[x]
MAX:26.6/MIN:24.1 4 10 4 19.7 M3x0.5 7.2 9.3 M3 12.7 16.1 Ten rotations 0.3 -5-60 (Without freezing) 5.5 1PC 1 AS1201F-M3-04 05690587 12.13 SGD
In stock
ADD TO CART

Related Products

SMC

SMC