Buy more than* S$200* and get FREE SHIPPING

One Touch Pipe Fitting Cylinder Direct Connection Speed Controller

Control Method
Meter-out type
Body Size
M3, M5 criteria
Form
Universal type
...see all
Product Options
ADD TO CART
Critical Pressure Maximum Working Pressure (MPa) Assured Withstand Pressure (MPa) Dimension L1 (mm) Dimensions L4 (mm) Dimension H (mm) Acoustic Velocity Conductance C [dm3 (s/bar)] Fluid Weight (g) Compatible Tube Outer Diameter (mm) Dimensions D3 (phi mm) Conformity Tube Outside Diameter (phi mm) Dimensions L5 (mm) Dimension L3 (mm) Connection Diameter Dimensions M1 (mm) Dimension L2 (mm) Compatible Tube Materials Dimention D2 (phi mm) Ambient Temperature and Water Temperature (Degree c) Dimention D1 (phimm) Flow Rate (l/min (ANR)) Dimension T Lower Operating Pressure (MPa) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Critical Pressure Maximum Working Pressure (MPa) Assured Withstand Pressure (MPa) Dimension L1 (mm) Dimensions L4 (mm) Dimension H (mm) Acoustic Velocity Conductance C [dm3 (s/bar)] Fluid Weight (g) Compatible Tube Outer Diameter (mm) Dimensions D3 (phi mm) Conformity Tube Outside Diameter (phi mm) Dimensions L5 (mm) Dimension L3 (mm) Connection Diameter Dimensions M1 (mm) Dimension L2 (mm) Compatible Tube Materials Dimention D2 (phi mm) Ambient Temperature and Water Temperature (Degree c) Dimention D1 (phimm) Flow Rate (l/min (ANR)) Dimension T Lower Operating Pressure (MPa) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 4 - - M5x0.8 - - - - - - - - - - 1PC 1 AS1301F-M5-04 00608325 10.58 SGD
Shipped after 2017-03-30
(Control flow) 0.2, (free flow) 0.4 1 1.5 10.1 28.6 5.5 0.06 Air 5 4 7.2 4 (MAX.) 26.6, (MIN.) 24.1 17.9 M3 x 0.5 12.7 18.3 Nylon, soft nylon, polyurethane 7.2 -5 To 60 (No freezing) 9.3 20 M3 x 0.5 0.1 (MAX.) 24, (MIN.) 21.5 1PC 1 AS1301F-M3-04 05690781 14.08 SGD
Shipped after 2017-03-27
- - - - - - - - - - - 6 - - M5x0.8 - - - - - - - - - - 1PC 1 AS1301F-M5-06 00608334 10.58 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products

SMC

SMC