Buy more than* S$200* and get FREE SHIPPING

Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Number of Blades
2
Specification
Roughing, semi-finishing, finishing process
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter Tolerance (mm) Blade Diameter Shank Diameter Tolerance (mm) Material Helix Angle (Degree) TRUSCO Part Number Blade Diameter (phi mm) 2014 TRUSCO Published Page Shank Diameter Tolerance Blade Diameter Tolerance Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter Tolerance (mm) Blade Diameter Shank Diameter Tolerance (mm) Material Helix Angle (Degree) TRUSCO Part Number Blade Diameter (phi mm) 2014 TRUSCO Published Page Shank Diameter Tolerance Blade Diameter Tolerance Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 22 80 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 11 - - - - 1PC 1 2ESMSUS11 06692077 38.99 SGD
Shipped after 2018-04-27
16 25 95 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 13 - - - - 1PC 1 2ESMSUS13 06692095 46.99 SGD
Shipped after 2018-04-27
16 25 95 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 14 - - - - 1PC 1 2ESMSUS14 06692104 45.99 SGD
Shipped after 2018-04-27
10 18 70 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 9 - - - - 1PC 1 2ESMSUS9 06692043 30.99 SGD
Shipped after 2018-04-27
20 35 115 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 18 - - - - 1PC 1 2ESMSUS18 06692147 65.99 SGD
Shipped after 2018-04-27
8 10 60 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 5 - - - - 1PC 1 2ESMSUS5 06691964 24.99 SGD
Shipped after 2018-04-27
8 12 60 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 6 - - - - 1PC 1 2ESMSUS6 06691982 24.99 SGD
Shipped after 2018-04-27
10 14 65 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 7 - - - - 1PC 1 2ESMSUS7 06692007 26.99 SGD
Shipped after 2018-04-27
10 14 65 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 8 - - - - 1PC 1 2ESMSUS8 06692025 26.99 SGD
Shipped after 2018-04-27
16 30 100 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 15 - - - - 1PC 1 2ESMSUS15 06692113 51.99 SGD
Shipped after 2018-04-27
16 30 100 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 16 - - - - 1PC 1 2ESMSUS16 06692122 55.99 SGD
Shipped after 2018-04-27
20 40 120 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 20 - - - - 1PC 1 2ESMSUS20 06692165 78.99 SGD
Shipped after 2018-04-27
6 4 50 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 2 - - - - 1PC 1 2ESMSUS2 06691903 26.99 SGD
Shipped after 2018-04-27
6 7 50 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 3 - - - - 1PC 1 2ESMSUS3 06691921 24.99 SGD
Shipped after 2018-04-27
20 35 115 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 17 - - - - 1PC 1 2ESMSUS17 06692131 65.99 SGD
Shipped after 2018-04-27
20 40 120 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 19 - - - - 1PC 1 2ESMSUS19 06692156 86.99 SGD
Shipped after 2018-04-27
8 8 60 0 to -0.03 - h7 Powder HSS (high speed steel) 30 - 4 - - - - 1PC 1 2ESMSUS4 06691946 25.99 SGD
Shipped after 2018-04-27
10 18 75 0 to -0.03 - h7 Powdered high-speed (high-speed steel) 30 - 10 - - - - 1PC 1 2ESMSUS10 06692061 30.99 SGD
Shipped after 2018-04-27
12 22 80 0 to -0.03 - h7 Powdered high-speed (high-speed steel) 30 - 12 - - - - 1PC 1 2ESMSUS12 06692086 38.99 SGD
In stock
6 4 50 - 1.5 - Powder HSS (high speed steel) - 427-4695 - 1-0569 h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 1.5 06691894 34.99 SGD
Shipped after 2018-04-27
6 5 50 - 2.5 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 2.5 06691912 34.99 SGD
Shipped after 2018-04-27
20 40 120 - 22.0 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 22.0 06692174 109.99 SGD
Shipped after 2018-04-27
25 50 120 - 25.0 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 25.0 06692183 129.99 SGD
Shipped after 2018-04-27
8 8 60 - 3.5 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 3.5 06691937 30.99 SGD
Shipped after 2018-04-27
25 55 125 - 30.0 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 30.0 06692192 239.99 SGD
Shipped after 2018-04-27
8 10 60 - 4.5 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 4.5 06691955 27.99 SGD
Shipped after 2018-04-27
8 12 60 - 5.5 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 5.5 06691973 27.99 SGD
Shipped after 2018-04-27
10 14 65 - 6.5 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 6.5 06691991 27.99 SGD
Shipped after 2018-04-27
10 14 65 - 7.5 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 7.5 06692016 27.99 SGD
Shipped after 2018-04-27
10 18 70 - 8.5 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 8.5 06692034 34.99 SGD
Shipped after 2018-04-27
10 18 75 - 9.5 - Powder HSS (high speed steel) - - - - h7 0 to -0.03 30 ° 1PC 1 2ESMSUS 9.5 06692052 34.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products