Buy more than* S$200* and get FREE SHIPPING

NK end-mills for Two cutting-edge long cutting edge

4.50 (12)
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30
Number of Blades
2
Specification
Semi-finishing - finishing process
...see all>
Product Options
ADD TO CART
Purpose Blade Diameter Tolerance (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Blade Diameter Tolerance (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Side cutting, Counter boring 0 - -0.03 6 6 25 70 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL6 06687642 20.99 SGD
In stock
Side cutting, Counter boring 0 - -0.03 3 6 15 60 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL3 06687615 20.99 SGD
In stock
Side cutting, Counter boring 0 - -0.03 4 6 20 65 Cobalt high-speed-steel HSS-Co 1PC 1 2NKL4 06687624 20.99 SGD
In stock
Side cutting, Counter boring 0 - -0.03 8 8 35 85 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL8 06687667 24.99 SGD
In stock
Side cutting, Counter boring 0 - -0.03 10 10 45 100 Cobalt high-speed-steel HSS-Co 1PC 1 2NKL10 06687685 27.99 SGD
In stock
Side cutting, Counter boring 0 - -0.03 11 12 55 120 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL11 06687694 33.99 SGD
In stock
Side cutting, Counter boring 0 - -0.03 5 6 25 70 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL5 06687633 20.99 SGD
In stock
Side cutting, Counter boring 0 - -0.03 20 20 75 155 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL20 06687782 69.99 SGD
In stock
Side cutting, Counter boring 0 to -0.03 12 12 55 120 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL12 06687703 33.99 SGD
In stock
Side cutting, Counter boring 0 to -0.03 15 16 65 135 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL15 06687737 47.99 SGD
In stock
- 0 - -0.03 19 20 75 155 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL19 06687773 69.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 40 32 110 210 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL40x32 06687877 409.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 13 12 55 120 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL13 06687712 42.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 18 16 65 135 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL18 06687764 62.99 SGD
In stock
Side cutting, Counter boring 0 to -0.03 22 20 75 155 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL22 06687791 109.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 24 25 90 180 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL24 06687807 129.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 32 32 95 195 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL32 06687852 289.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 35 32 100 200 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL35 06687861 329.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 7 8 35 85 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL7 06687651 24.99 SGD
In stock
Side cutting, Counter boring 0 to -0.03 9 10 45 100 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL9 06687676 27.99 SGD
In stock
Side cutting, Counter boring 0 to -0.03 17 16 65 135 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL17 06687755 62.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 14 16 55 125 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL14 06687721 41.99 SGD
In stock
Side cutting, Counter boring 0 to -0.03 16 16 65 135 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL16 06687746 53.99 SGD
In stock
Side cutting, Counter boring 0 to -0.03 25 25 90 180 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL25 06687816 129.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 26 25 90 180 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL26 06687825 139.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 28 25 90 180 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL28 06687834 189.99 SGD
Shipped after 2018-04-26
Side cutting, Counter boring 0 to -0.03 30 25 90 180 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKL30 06687843 219.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Woodworking trimmer processing
5
From Japan
On 2018-03-09 15:04:27
I use it with woodworking trimmer. Using an end mill is quieter and faster. Four teeth got burned and it became useless, so this time we made two teeth. It's okay for now.
This review is about item#6687624.
Work that expands the hole drilled in the center with a lathe on a free-cut brass round bar with a milling machine
5
From Japan
On 2017-07-13 22:04:55
Since it was a long type, I was concerned about blurring and vibration, but in general it was able to cut steadily in both 12 mm and 10 mm diameter. But I think the end mill of this class thickness is heavy on a desktop milling machine.
This review is about item#6687685.
Used for woodworking
5
From Japan
On 2017-03-30 21:13:47
I was surprised by its sharpness when I saw a blade. I felt that it would be possible to process the metal with this. I attached it to the trimmer and tried it immediately. Year You can finish beautifully. I expect that I will last well if I do not use excessively because I can cut it well.
This review is about item#6687615.
As a cutter during milling.
3
From Japan
On 2017-03-17 20:17:49
I can use it the same way as I have used it.
This review is about item#6687791.
Let's be a pair wrapped in woodworking
5
From Japan
On 2016-12-28 17:10:30
Trimmer installation blade length was long so I could use it with confidence.
This review is about item#6687642.
Digging of wood
5
From Japan
On 2016-09-30 18:23:56
It was cheaper and light movement than dedicated bit for wood
This review is about item#6687615.
Instead of router bits
1
From Japan
On 2016-08-11 19:35:25
I bought it for woodworking, but it was not at all. The burning sound is noisy, but the monotaro brand is very expensive although its price is cheap (more than a bit for woodworking) Well use is different so please refer for it
This review is about item#6687685.
Used in woodworking routers
5
From Japan
On 2016-07-11 15:48:54
Compared to woodworking, it is superior in all respects such as ability, price and durability.
This review is about item#06687642.
Used for woodworking trimmer
5
From Japan
On 2015-03-30 20:15:23
I used 4 blades so far but I want long blades this time I purchased 2 blades This time I will buy the next time because I think that there is no problem because two blades can be cleaned cleanly as well.
This review is about item#06687642.
Woodworking work
5
From Japan
On 2015-03-10 07:55:50
I use it with woodworking trimmer. Compared with router bit, finish of plate end face, tenon cut, groove cut and so on, the cut section is sharp and smooth finish can be satisfied. Two blades of long blades and four blades distinguishably from the plate end finish and the deep mortise, the two blades of short blades are distinguished by shallow tenon and groove cutting. I think that it does not change to the finished state with 2 blades, 4 blades.
This review is about item#06687642.

Related Products