Buy more than* S$200* and get FREE SHIPPING

NK end-mills Two cutting-edge regular cutting edge

4.00 (1)
Purpose
Side cutting ,groove-cutting ,Counter boring
Helix Angle (Degree)
30
Number of Blades
2
Specification
Semi-finishing - finishing process
...see all>
Product Options
ADD TO CART
Shank Diameter Tolerance (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter Tolerance (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
h7 0 to -0.03 - 10.5 12 30 95 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR10.5 06687091 42.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 18 16 40 110 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR18 06687247 49.99 SGD
In stock
h7 0 to -0.03 - 12.5 16 35 105 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR12.5 06687134 48.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 15.5 16 40 110 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR15.5 06687195 56.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 18.5 20 45 125 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR18.5 06687256 81.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 16.5 20 40 120 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR16.5 06687213 69.99 SGD
Shipped after 2018-05-31
- 0 to -0.03 h7 11 12 30 95 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR11 06687107 28.99 SGD
Shipped after 2018-05-31
- 0 to -0.03 h7 13 12 35 100 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR13 06687143 34.99 SGD
In stock
h7 0 to -0.03 - 13.5 16 35 105 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR13.5 06687152 48.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 14 16 35 105 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR14 06687161 34.99 SGD
In stock
h7 0 to -0.03 - 17.5 20 40 120 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR17.5 06687231 69.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 11.5 12 30 95 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR11.5 06687116 42.99 SGD
In stock
h7 0 to -0.03 - 16 16 40 110 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR16 06687204 41.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 19 20 45 125 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR19 06687265 62.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 14.5 16 40 110 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR14.5 06687177 56.99 SGD
Shipped after 2018-05-31
h7 0 to -0.03 - 19.5 20 45 125 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR19.5 06687274 81.99 SGD
Shipped after 2018-05-31
- 0 - -0.03 h7 10 10 25 80 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR10 06687082 24.99 SGD
In stock
h7 0 - -0.03 - 15 16 40 110 Cobalt high-speed-steel HSS-Co 1PC 1 2NKR15 06687186 39.99 SGD
In stock
- 0 - -0.03 h7 12 12 30 95 Cobalt high-speed-steel HSS-Co 1PC 1 2NKR12 06687125 28.99 SGD
In stock
h7 0 to -0.03 - 17 16 40 110 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR17 06687222 48.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting in machining
4
From Japan
On 2014-02-04 18:25:06
I can use it without problems, I am thinking of continuing purchase at a low price.
This review is about item#06687143.

Related Products