Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NK end-mills Two cutting-edge regular cutting edge

4.50 (2)
Purpose
Side cutting ,groove-cutting ,Counter boring
Helix Angle (Degree)
30
Number of Blades
2
Specification
Semi-finishing - finishing process
...see all>
Product Options
ADD TO CART
Shank Diameter Tolerance (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter Tolerance (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 - -0.03 h7 4 6 12 60 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR4 06686967 18.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 h7 7 8 20 70 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR7 06687021 19.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 h7 5 6 15 60 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR5 06686985 18.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 h7 8 8 20 70 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR8 06687046 20.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 h7 2 6 5 55 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR2 06686924 20.99 SGD
Shipped after 2018-06-29
- 0 - -0.03 h7 6 6 15 60 Cobalt high-speed-steel HSS-Co 1PC 1 2NKR6 06687003 18.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 h7 3 6 10 55 Cobalt high-speed-steel HSS-Co 1PC 1 2NKR3 06686942 18.99 SGD
Shipped after 2018-06-25
h7 0 to -0.03 - 4.5 6 15 60 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR4.5 06686976 19.99 SGD
Shipped after 2018-06-25
- 0 to -0.03 h7 5.5 6 15 60 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR5.5 06686994 20.99 SGD
Shipped after 2018-06-29
h7 0 to -0.03 - 8.5 10 25 80 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR8.5 06687055 23.99 SGD
Shipped after 2018-06-29
h7 0 to -0.03 - 9.5 10 25 80 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR9.5 06687073 24.99 SGD
Shipped after 2018-06-25
h7 0 to -0.03 - 3.5 6 12 60 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR3.5 06686951 19.99 SGD
Shipped after 2018-06-29
- 0 to -0.03 h7 6.5 8 20 70 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR6.5 06687012 20.99 SGD
Shipped after 2018-06-25
- 0 to -0.03 h7 7.5 8 20 70 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR7.5 06687037 22.99 SGD
Shipped after 2018-06-29
- 0 to -0.03 h7 9 10 25 80 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR9 06687064 24.99 SGD
Shipped after 2018-06-25
h7 0 to -0.03 - 2.5 6 7 55 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2NKR2.5 06686933 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is attached to the trimmer table, and it is used for the harnessing of wood
5
From Japan
On 2016-06-11 19:10:26
The sharpness of the NK end mill is Rua street. Crispy shaved, refreshing. It can be used from the straight bit. Unfortunately it is impossible to use a large diameter because the diameter of the shaft is limited to 6 mm.
This review is about item#06686942.
ABS processing with 3D plotter
4
From Japan
On 2016-02-02 18:40:53
The end mill of Mitsubishi Hitachi tool has heard from acquaintances that sharpness is good and purchased. I think that this sharpness lasts long. The place that I was a bit concerned is the case. I want you to improve so that the item does not move inside.
This review is about item#06687003.

Related Products