Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length (mm) Shank Diameter Tolerance Overall Length (mm) Blade Diameter Tolerance Helix Angle Blade Diameter Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Helix Angle (Degree) Blade Diameter (phi mm) 2015 Trusco Published Pages Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Shank Diameter Tolerance Overall Length (mm) Blade Diameter Tolerance Helix Angle Blade Diameter Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Helix Angle (Degree) Blade Diameter (phi mm) 2015 Trusco Published Pages Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35.0 h7 115 0--0.03 30degree 17.5 - - - - 1 0617 20 427-6906 1pc 1 2NKS 17.5 06686863 69.99 SGD
Shipped after 2018-06-29
22.0 h7 85 0--0.03 30degree 10.5 - - - - - 12 - 1pc 1 2NKS 10.5 06686723 42.99 SGD
Shipped after 2018-06-29
30.0 h7 100 0--0.03 30degree 14.5 - - - - 1 0617 16 427-6841 1pc 1 2NKS 14.5 06686802 56.99 SGD
Shipped after 2018-06-29
40.0 h7 120 0--0.03 30degree 18.5 - - - - 1 0617 20 427-6922 1pc 1 2NKS 18.5 06686881 81.99 SGD
Shipped after 2018-06-29
35.0 h7 115 0--0.03 30degree 16.5 - - - - 1 0617 20 427-6884 1pc 1 2NKS 16.5 06686845 69.99 SGD
Shipped after 2018-06-29
25.0 h7 95 0--0.03 30degree 12.5 - - - - 1 0617 16 427-6809 1pc 1 2NKS 12.5 06686766 49.99 SGD
Shipped after 2018-06-29
30.0 h7 100 0--0.03 30degree 15.5 - - - - 1 0617 16 427-6868 1pc 1 2NKS 15.5 06686827 56.99 SGD
Shipped after 2018-06-29
40 - 120 - - - 0--0.03 h7 30 19 1 0617 20 427-6931 1pc 1 2NKS19 06686897 62.99 SGD
Shipped after 2018-06-29
40.0 h7 120 0--0.03 30degree 19.5 - - - - 1 0617 20 427-6949 1pc 1 2NKS 19.5 06686906 81.99 SGD
Shipped after 2018-06-29
40 - 120 - - - 0--0.03 h7 30 20 - 20 - 1pc 1 2NKS20 06686915 62.99 SGD
Shipped after 2018-06-29
25 - 90 - - - 0--0.03 h7 30 13 1 0617 12 427-6817 1pc 1 2NKS13 06686775 39.99 SGD
Shipped after 2018-06-29
30 - 100 - - - 0--0.03 h7 30 16 1 0617 16 427-6876 1pc 1 2NKS16 06686836 47.99 SGD
Shipped after 2018-06-29
35 - 105 - - - 0--0.03 h7 30 17 1 0617 16 427-6892 1pc 1 2NKS17 06686854 53.99 SGD
Shipped after 2018-06-29
22 - 85 - - - 0--0.03 h7 30 11 1 0617 12 427-6779 1pc 1 2NKS11 06686732 29.99 SGD
Shipped after 2018-06-29
22.0 h7 85 0--0.03 30degree 11.5 - - - - - 12 - 1pc 1 2NKS 11.5 06686741 42.99 SGD
Shipped after 2018-06-29
25.0 h7 95 0--0.03 30degree 13.5 - - - - 1 0617 16 427-6825 1pc 1 2NKS 13.5 06686784 48.99 SGD
Shipped after 2018-06-29
18 - 75 - - - 0--0.03 h7 30 10 - 10 - 1pc 1 2NKS10 06686714 24.99 SGD
Shipped after 2018-06-29
25 - 95 - - - 0--0.03 h7 30 14 1 0617 16 427-6833 1pc 1 2NKS14 06686793 39.99 SGD
Shipped after 2018-06-29
22 - 85 - - - 0--0.03 h7 30 12 1 0617 12 427-6795 1pc 1 2NKS12 06686757 29.99 SGD
Shipped after 2018-06-29
30 - 100 - - - 0--0.03 h7 30 15 1 0617 16 427-6850 1pc 1 2NKS15 06686811 41.99 SGD
Shipped after 2018-06-29
35 - 105 - - - 0--0.03 h7 30 18 1 0617 16 427-6914 1pc 1 2NKS18 06686872 53.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products