Buy more than* S$200* and get FREE SHIPPING

Blade Diameter Tolerance (mm)
0--0.03
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30
Shank Diameter (phi mm)
6
Overall Length (mm)
55
Number of Blades
2
...see all>
Product Options
ADD TO CART
Specification Shank Diameter Tolerance Blade Diameter Tolerance Blade Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Shank Diameter Tolerance Blade Diameter Tolerance Blade Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- h7 0--0.03 1.2 3 1pc 1 2NKS 1.2 06685831 29.99 SGD
Shipped after 2018-02-27
- h7 0--0.03 1.8 3.5 1pc 1 2NKS 1.8 06685892 26.99 SGD
Shipped after 2018-02-27
- - - 1 2.5 1pc 1 2NKS1 06685813 23.99 SGD
Shipped after 2018-02-27
Semi-finishing / finishing process - - 1.5 3.5 1PC 1 2NKS1.5 06685865 20.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products