Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter Tolerance (mm)
0--0.03
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30
Shank Diameter (phi mm)
8
Overall Length (mm)
65
Number of Blades
2
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Shank Diameter Tolerance Blade Diameter Tolerance TRUSCO Part Number Blade Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Shank Diameter Tolerance Blade Diameter Tolerance TRUSCO Part Number Blade Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 4 8 1pc 1 2NKS4 06686111 18.99 SGD
Shipped after 2018-06-01
1 0617 h7 0--0.03 427-7244 4.8 10 1pc 1 2NKS 4.8 06686197 22.99 SGD
Shipped after 2018-06-01
- - - - 4.5 10 1pc 1 2NKS4.5 06686163 18.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products