Buy more than* S$200* and get FREE SHIPPING

NK end-mills Four cutting-edge long cutting edge and a center cut

4.22 (9)
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSS-Co
Specification
Semi-finishing - finishing process
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Purpose Blade Diameter Tolerance (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Purpose Blade Diameter Tolerance (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110.0 210 - - Side cutting +0.03 to 0 40.0 32 1PC 1 4NKLC 40x32 06688857 409.99 SGD
Shipped after 2018-01-26
65.0 135 427-8607 1-0571 Side cutting +0.03 to 0 18.0 16 1PC 1 4NKLC 18 06688744 70.99 SGD
Shipped after 2018-01-26
95.0 195 427-8704 1-0571 Side cutting +0.03 to 0 32.0 32 1PC 1 4NKLC 32 06688832 259.99 SGD
Shipped after 2018-01-26
100.0 200 427-8712 1-0571 Side cutting +0.03 to 0 35.0 32 1PC 1 4NKLC 35 06688841 319.99 SGD
Shipped after 2018-01-26
55.0 120 427-8551 1-0571 Side cutting +0.03 to 0 13.0 12 1PC 1 4NKLC 13 06688692 55.99 SGD
Shipped after 2018-01-26
55.0 125 427-8569 1-0571 Side cutting +0.03 to 0 14.0 16 1PC 1 4NKLC 14 06688701 50.99 SGD
Shipped after 2018-01-26
65.0 135 427-8593 1-0571 Side cutting +0.03 to 0 17.0 16 1PC 1 4NKLC 17 06688735 69.99 SGD
Shipped after 2018-01-26
75.0 155 427-8623 1-0571 Side cutting +0.03 to 0 20.0 20 1PC 1 4NKLC 20 06688762 81.99 SGD
In stock
35.0 85 427-8763 1-0571 Side cutting +0.03 to 0 7.0 8 1PC 1 4NKLC 7 06688631 26.99 SGD
In stock
65.0 135 427-8577 1-0571 Side cutting +0.03 to 0 15.0 16 1PC 1 4NKLC 15 06688717 52.99 SGD
Shipped after 2018-01-26
65.0 135 427-8585 1-0571 Side cutting +0.03 to 0 16.0 16 1PC 1 4NKLC 16 06688726 56.99 SGD
In stock
90.0 180 427-8640 1-0571 Side cutting +0.03 to 0 24.0 25 1PC 1 4NKLC 24 06688787 139.99 SGD
Shipped after 2018-01-26
90.0 180 427-8658 1-0571 Side cutting +0.03 to 0 25.0 25 1PC 1 4NKLC 25 06688796 139.99 SGD
Shipped after 2018-01-24
90.0 180 427-8666 1-0571 Side cutting +0.03 to 0 26.0 25 1PC 1 4NKLC 26 06688805 149.99 SGD
Shipped after 2018-01-26
90.0 180 427-8674 1-0571 Side cutting +0.03 to 0 28.0 25 1PC 1 4NKLC 28 06688814 179.99 SGD
Shipped after 2018-01-26
90.0 180 427-8691 1-0571 Side cutting +0.03 to 0 30.0 25 1PC 1 4NKLC 30 06688823 219.99 SGD
Shipped after 2018-01-26
75.0 155 427-8615 1-0571 Side cutting +0.03 to 0 19.0 20 1PC 1 4NKLC 19 06688753 81.99 SGD
Shipped after 2018-01-26
45 100 427-8780 1-0571 Side cutting +0.03 to 0 9 10 1PC 1 4NKLC 9 06688656 29.99 SGD
In stock
55 120 427-8534 1-0571 Side cutting +0.03 to 0 11 12 1PC 1 4NKLC 11 06688674 36.99 SGD
In stock
15.0 60 427-8682 - Side cutting +0.03 - 0 3.0 6 1PC 1 4NKLC 3 06688595 23.99 SGD
In stock
20.0 65 427-8721 - Side cutting +0.03 - 0 4.0 6 1PC 1 4NKLC 4 06688604 23.99 SGD
In stock
25.0 70 427-8747 - Side cutting +0.03 - 0 5.0 6 1PC 1 4NKLC 5 06688613 23.99 SGD
In stock
55.0 120 427-8542 - Side cutting +0.03 - 0 12.0 12 1PC 1 4NKLC 12 06688683 36.99 SGD
In stock
25.0 70 427-8755 - Side cutting +0.03 - 0 6.0 6 1PC 1 4NKLC 6 06688622 23.99 SGD
In stock
45.0 100 427-8526 - Side cutting +0.03 - 0 10.0 10 1PC 1 4NKLC 10 06688665 29.99 SGD
In stock
35.0 85 427-8771 - Side cutting +0.03 - 0 8.0 8 1PC 1 4NKLC 8 06688647 26.99 SGD
In stock
75 155 - - - +0.03 - 0 22 20 1PC 1 4NKLC 22 06688771 109.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
I used it for making a telephone base with DIY,
3
From Japan
On 2017-09-30 05:30:46
The sharpness was very satisfactory. However, I made a mistake in installation and damaged the cutting edge. I was aware of the need for careful handling for sharp cutting blades.
This review is about item#06688647.
It is a woodworking trimmer, used in the processing of all kinds of pairs.
5
From Japan
On 2017-05-14 14:33:40
I tried digging with a cypress material suddenly at a depth of 10 mm, but it could be processed without problems. The problem is how long the sharpness lasts.
This review is about item#6688622.
Woodworking
1
From Japan
On 2016-11-05 22:10:39
Sharpness will deteriorate quickly. .
This review is about item#6688622.
Cutting
4
From Japan
On 2016-04-25 15:24:26
Although it is not cemented carbide, the price is cheap and it is sufficient sharpness.
This review is about item#06688613.
Metal working with milling machine
5
From Japan
On 2016-04-15 19:07:39
I bought the end mill with a long blade for the first time but it is very convenient and very comfortable
This review is about item#06688683.
Woodworking work
5
From Japan
On 2015-03-10 07:56:57
I use it with woodworking trimmer. Compared with router bit, finish of plate end face, tenon cut, groove cut and so on, the cut section is sharp and smooth finish can be satisfied. Two blades of long blades and four blades distinguishably from the plate end finish and the deep mortise, the two blades of short blades are distinguished by shallow tenon and groove cutting. I think that it does not change to the finished state with 2 blades, 4 blades.
This review is about item#06688622.
Milling
5
From Japan
On 2014-11-19 01:28:58
I am satisfied that you can work comfortably.
This review is about item#06688604.
Woodworking router processing
5
From Japan
On 2014-10-17 22:17:50
I bought it as a router bit with a hobby woodworker. It is satisfied with the smoothness of the machined surface, that the noise during machining is small. I felt that kickback was also unlikely to occur.
This review is about item#06688622.
Use instead of straight bit
5
From Japan
On 2013-11-13 22:25:29
I used it as a straight bit. You can smoothly cut unexpectedly. I also want to use it for creating a tenon.
This review is about item#06688622.

Related Products