Buy more than* S$200* and get FREE SHIPPING

NK end-mills Four cutting-edge regular cutting edge and a center cut

Purpose
Side cutting
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSS-Co
Specification
Semi-finishing - finishing process
...see all>
Product Options
ADD TO CART
Blade Diameter 2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Helix Angle (Degree) Blade Diameter (phi mm) Shank Diameter (phi mm) Shank Diameter Tolerance Blade Length (mm) Blade Diameter Tolerance Overall Length (mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter 2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Helix Angle (Degree) Blade Diameter (phi mm) Shank Diameter (phi mm) Shank Diameter Tolerance Blade Length (mm) Blade Diameter Tolerance Overall Length (mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - +0.03 to 0 h7 30 12 12 - 30 - 95 - 1PC 1 4NKRC12 05623107 33.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 24 25 - 50 - 140 - 1PC 1 4NKRC24 06688464 109.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 26 25 - 50 - 140 - 1PC 1 4NKRC26 06688482 119.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 5 6 - 15 - 60 - 1PC 1 4NKRC5 06688236 19.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 17 16 - 40 - 110 - 1PC 1 4NKRC17 06688394 -
Discontinued
[x]
- - - +0.03 to 0 h7 30 28 25 - 55 - 145 - 1PC 1 4NKRC28 06688507 129.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 30 25 - 55 - 145 - 1PC 1 4NKRC30 06688525 169.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 32 32 - 60 - 160 - 1PC 1 4NKRC32 06688534 209.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 34 32 - 60 - 160 - 1PC 1 4NKRC34 06688543 239.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 35 32 - 60 - 160 - 1PC 1 4NKRC35 06688552 239.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 7 8 - 20 - 70 - 1PC 1 4NKRC7 06688272 20.99 SGD
Shipped after 2018-01-26
- 1-0571 427-8895 +0.03 to 0 h7 30 2.5 6 - 7 - 55 - 1PC 1 4NKRC2.5 06688184 24.99 SGD
Shipped after 2018-01-26
- 1-0571 427-9018 +0.03 to 0 h7 30 3.5 6 - 12 - 60 - 1PC 1 4NKRC3.5 06688202 19.99 SGD
Shipped after 2018-01-22
- - - +0.03 to 0 h7 30 4 6 - 12 - 60 - 1PC 1 4NKRC4 06688211 20.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 11 12 - 30 - 95 - 1PC 1 4NKRC11 06688342 30.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 22 20 - 45 - 125 - 1PC 1 4NKRC22 06688446 86.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 25 25 - 50 - 140 - 1PC 1 4NKRC25 06688473 92.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 36 32 - 60 - 160 - 1PC 1 4NKRC36 06688561 249.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 40 32 - 65 - 165 - 1PC 1 4NKRC40 06688586 319.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 9 10 - 25 - 80 - 1PC 1 4NKRC9 06688315 31.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 9.5 10 - 25 - 80 - 1PC 1 4NKRC9.5 06688324 26.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 20 20 - 45 - 125 - 1PC 1 4NKRC20 06688421 63.99 SGD
Shipped after 2018-01-22
- - - +0.03 to 0 h7 30 7.5 8 - 20 - 70 - 1PC 1 4NKRC7.5 06688281 22.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 8 8 - 20 - 70 - 1PC 1 4NKRC8 06688297 20.99 SGD
Shipped after 2018-01-22
- - - +0.03 to 0 h7 30 10 10 - 25 - 80 - 1PC 1 4NKRC10 06688333 26.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 15 16 - 40 - 110 - 1PC 1 4NKRC15 06688376 40.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 21 20 - 45 - 125 - 1PC 1 4NKRC21 06688437 84.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 6.5 8 - 20 - 70 - 1PC 1 4NKRC6.5 06688263 22.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 14 16 - 35 - 105 - 1PC 1 4NKRC14 06688367 41.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 18 16 - 40 - 110 - 1PC 1 4NKRC18 06688403 57.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 27 25 - 55 - 145 - 1PC 1 4NKRC27 06688491 129.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 4.5 6 - 15 - 60 - 1PC 1 4NKRC4.5 06688227 19.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 16 16 - 40 - 110 - 1PC 1 4NKRC16 06688385 45.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 19 20 - 45 - 125 - 1PC 1 4NKRC19 06688412 67.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 23 25 - 50 - 140 - 1PC 1 4NKRC23 06688455 97.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 8.5 10 - 25 - 80 - 1PC 1 4NKRC8.5 06688306 24.99 SGD
Shipped after 2018-01-26
- - - +0.03 to 0 h7 30 5.5 6 - 15 - 60 - 1PC 1 4NKRC5.5 06688245 19.99 SGD
Shipped after 2018-01-26
- - - +0.03 - 0 h7 30 3 6 - 10 - 55 - 1PC 1 4NKRC3 06688193 19.99 SGD
Shipped after 2018-01-22
- - - +0.03 to 0 h7 30 6 6 - 15 - 60 - 1PC 1 4NKRC6 06688254 19.99 SGD
Shipped after 2018-01-22
- - - +0.03 to 0 h7 30 13 12 - 35 - 100 - 1PC 1 4NKRC13 06688351 37.99 SGD
Shipped after 2018-01-26
29.0 - - - - - - 25 h7 55.0 +0.03 to 0 145 30 ° 1PC 1 4NKRC 29.0 06688516 169.99 SGD
Shipped after 2018-01-26
38.0 - - - - - - 32 h7 65.0 +0.03 to 0 165 30 ° 1PC 1 4NKRC 38.0 06688577 269.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products