Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Using Corner Nomber Coating Material TRUSCO Part Number Edge contour 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Corner Nomber Coating Material TRUSCO Part Number Edge contour 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Without NK2001 (cermet) 111-3089 - - 1Box(12PC) 1 S32MOZ 06967895 95.99 SGD
In stock
8 Without NK1010 (cemented-carbide K10 type) 111-3101 - - 1Box(12PC) 1 S32MOZ 06967922 95.99 SGD
In stock
1 None Fine carbide - Honing edge - 1Box(12PC) 1 S32MOZ 10439475 229.99 SGD
In stock
8 Without NK2020 (cemented-carbide M20 sort) 111-3097 - - 1Box(12PC) 1 S32MOZ 06967913 95.99 SGD
In stock
8 Without NK2050 (cermet) 248-1146 - - 1Box(12PC) 1 S32MOZ 06967904 95.99 SGD
In stock
8 TiN NK3030 (cemented carbide M20 types) 111-3119 - 1-0381 1Box(12PC) 1 S32MOZ 06967931 209.99 SGD
In stock
8 TiAlN (titanium-coated alumina) NK6060 (cemented carbide M20 species) 208-7855 - 1-0381 1Box(12PC) 1 S32MOZ 06967947 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Surface processing with small milling cutter
3
From Japan
On 2017-06-19 15:08:29
Although the milling cutter may be small, the finishing is a little bad
This review is about item#6967895.
I use it to raise the stainless steel
5
From Japan
On 2016-10-21 03:02:07
I am satisfied with a beautiful finish
This review is about item#06967895.
Planing of steel material
5
From Japan
On 2014-07-15 20:28:27
We are using it for the processing of welded parts, especially for thin materials, it has few bubbles and it does not work well with other chips. I will continue with this tip even before.
This review is about item#06967913.

Related Products