Buy more than* S$200* and get FREE SHIPPING

spot sinking

Caution
The tip of the hole machining center will not be perfect because of the shape of apex angle special chip.When installing the chip, because of the eccentric lock system, poor precision due to reverse dimethyl,it may cause damage to the chip. When replac
Purpose
Center hole pointing process, chamfering plate plate, edge chamfering
Dimension L2 (mm)
28
Compatible Tip
C32GUX
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Dimension A (Degree) Dimension d (phi mm) Dimension D (phi mm) Dimension L1 (mm) Number of Blades Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Dimension A (Degree) Dimension d (phi mm) Dimension D (phi mm) Dimension L1 (mm) Number of Blades Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0377 108-8793 90 13.5 16 172 Piece L-wrench (K-3) lock pin (L-6) 1PC 1 SC1645CL 06963835 279.99 SGD
Shipped after 2018-04-24
1-0377 108-8815 118 16.15 16 172 Piece L-wrench (K-3) lock pin (L-6) 1PC 1 SC1630CL 06963817 279.99 SGD
Shipped after 2018-04-26
1-0377 108-8807 118 16.15 16 82 Piece L-wrench (K-3) lock pin (L-6) 1PC 1 SC1630C 06963801 189.99 SGD
Shipped after 2018-04-24
- - 90 13.5 10 82 Piece L-wrench (K-3) lock pin (L-6) 1PC 1 SC1045C 06963783 189.99 SGD
Shipped after 2018-04-24
- - 90 13.5 12 82 Piece L-wrench (K-3) lock pin (L-6) 1PC 1 SC1245C 06963792 189.99 SGD
Shipped after 2018-04-24
- 108-8785 90 13.5 16 82 1 sheet L type wrench (K-3) LOCKING PIN (L-6) 1PC 1 SC1645C 06963826 189.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products