Buy more than* S$200* and get FREE SHIPPING

small Insert

3.00 (1)
Caution
The tip of the hole machining center will not be perfect because of the shape of apex angle special Insert. Cannot be used in the drilling machine.
Purpose
Center hole pointing process, chamfering plate plate, edge chamfering
Dimension A (Degree)
90
Dimension d (phi mm)
9
Dimension L2 (mm)
33
Dimension D (phi mm)
10
Compatible Tip
C22GUX
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension L1 (mm) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension L1 (mm) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0377 132 Piece 208-7758 1PC 1 SCM1045CL 06963774 179.99 SGD
Shipped after 2018-04-27
- 72 1 sheet 208-7740 1PC 1 SCM1045C 06963765 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering
3
From Japan
On 2017-07-12 15:15:04
I am using it with a milling machine I can clean it beautifully I am happy that the tip is cheap
This review is about item#6963765.

Related Products