Buy more than* S$200* and get FREE SHIPPING

phi 30 Abn Series Push Button Switch, Flat

5.00 (6)
...see all
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Shape Contact Arrangement Material (ring) Mounting Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Shape Contact Arrangement Material (ring) Mounting Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON102Y 59857585 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON110Y 59857637 21.41 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON111Y 59857673 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON120Y 59857725 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN140-MAU 59733511 51.47 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON101 59857515 21.41 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON112 59857682 32.31 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN120-MAU 59733414 28.32 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN101Y-MAU 59733213 18.08 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN110Y-MAU 59733326 18.08 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN111Y-MAU 59733387 28.32 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN120Y-MAU 59733441 28.32 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON101Y 59857542 21.41 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN111-MAU 59733344 28.32 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN112-MAU 59733396 40.50 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN122Y-MAU 59733484 51.47 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON102 59857551 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON110 59857594 21.41 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 2b Metal (chrome-plated) 30   1PC 1 ABN102 06934715 15.47 SGD
In stock
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN121-MAU 59733457 40.50 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN122-MAU 59733466 51.47 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN130-MAU 59733493 40.50 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON120 59857691 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON122 59857734 34.89 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON130 59857777 32.31 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON140 59857795 34.89 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON122Y 59857761 34.89 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN101-MAU 59733177 18.08 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN102-MAU 59733222 28.32 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN110-MAU 59733283 18.08 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON110-MAU 59857603 28.32 SGD
Shipped after 2017-01-25
- - Alternate Flat ( diameter 25) 1a-1b - 30   1PC 1 AON111 59857646 26.53 SGD
In stock
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 2b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN102Y 06934724 15.79 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 1b Metal (chrome-plated) 30   1PC 1 ABN101Y 06934706 11.77 SGD
In stock
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN111S 59733353 15.79 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN112S 59733405 21.05 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN120S 59733423 15.79 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 2a2b Metal (chrome-plated) 30   1PC 1 ABN122S 40163925 25.45 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN140S 59733527 25.45 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON120S 59857707 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON122S 59857743 34.89 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN101S 59733186 9.91 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN102S 59733231 15.79 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN104S 59733265 25.45 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN110S 59733292 9.91 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON101S 59857524 21.41 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON102S 59857567 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON110S 59857612 21.41 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON111S 59857655 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON13H 59857786 32.31 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON101W 59857533 21.41 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON102W 59857576 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON110W 59857621 21.41 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON111W 59857664 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON120W 59857716 26.74 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON122W 59857752 34.89 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 1a2b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN112Y 06934821 21.05 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 2a1b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN121 06934873 21.05 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 2a1b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN121Y 06934882 21.05 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 4b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN104Y 06934767 25.45 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 1a2b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN112 06934812 21.05 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN110W 59733301 9.91 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN111W 59733362 15.79 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 1a3b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN113Y 06934846 25.45 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 2a Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN120Y 06934864 15.79 SGD
Shipped after 2017-01-20
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 2a2b Metal (chrome-plated) 30   1PC 1 ABN122 06934891 25.24 SGD
In stock
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN122W 59733475 25.45 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN101W 59733195 9.91 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN102W 59733247 15.79 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 3b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN103 06934733 21.05 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN120W 59733432 15.79 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 2a2b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN122Y 06934907 25.45 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 3A Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN130 06934916 21.05 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 4b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN104 06934751 25.45 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN103W 59733256 21.05 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 3b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN103Y 06934742 21.05 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 1a3b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN113 06934837 25.45 SGD
Shipped after 2017-01-25
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN130W 59733502 21.05 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 3A Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN130Y 06934925 21.05 SGD
Shipped after 2017-01-20
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 3a1b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN131 06934934 25.45 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 3a1b Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN131Y 06934943 25.45 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 4a Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN140 06934952 25.45 SGD
Shipped after 2017-01-25
(No freezing) -25 to 50 -40 to 80 Momentary Flat (phi25) 4a Metal (chrome-plated) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN140Y 06934961 25.45 SGD
Shipped after 2017-01-25
-25-50 (however, no freezing) -40 - 80 Momentary Flat type (phi 25) 1a Metal made (chromium plating) 30   1PC 1 ABN110 06934776 9.51 SGD
In stock
-25-50 (however, no freezing) -40 - 80 Momentary Flat type (phi 25) 1a Metal made (chromium plating) 30   1PC 1 ABN110Y 06934785 9.51 SGD
In stock
-25-50 (however, no freezing) -40 - 80 Momentary Flat type (phi 25) 1b Metal made (chromium plating) 30   1PC 1 ABN101 06934697 10.19 SGD
In stock
-25-50 (however, no freeze) -40 - 80 Momentary Flat type (phi 25) 1a-1b Metal (chromium plating) 30   1PC 1 ABN111 06934794 15.48 SGD
In stock
-25-50 (however, no freeze) -40 - 80 Momentary Flat type (phi 25) 1a-1b Metal (chromium plating) 30   1PC 1 ABN111Y 06934803 15.48 SGD
In stock
-25-50 (however, no freezing) -40 - 80 Momentary Flat type (phi 25) 2a Metal made (chromium plating) 30   1PC 1 ABN120 06934855 15.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
It used to signal components of safety classroom
5
From Japan
On 2016-12-10 21:58:49
When performing a traffic safety classroom of kindergarten children in the volunteer, but we use the pedestrian signal made with cardboard, I think that trying to create a traffic signal to be flashing using, for example, turn signal relay, red, yellow and green of the three colors I bought. I'm going to make slowly with trial and error.
This review is about item#6934706.
As on-off switch of Beauty Equipment
5
From Japan
On 2016-11-24 14:34:46
More than 10 years we use here of the manufacturer of the switch, but it does not have a failure or defect. If you want to use repeatedly in the general-purpose products, it is recommended.
Start button of the various devices, emergency stop buttons, etc.
5
From Japan
On 2016-03-22 17:36:38
The little large, such as the disadvantages, such as the advantages. But the operator of the texture is GOOD
This review is about item#06934697.
Operation board
5
From Japan
On 2016-01-19 18:54:44
We want also punch perfect for the aperture size.
This review is about item#06934697.
Switch of the control board
5
From Japan
On 2013-12-22 14:52:23
Operation that is not the same as what you are using always
This review is about item#06934785.
As the control panel of the maintenance material
5
From Japan
On 2008-03-24 12:15:08
It has become a mounting hole diameter φ30, but do you also apply to Fuji's mounting dimensions φ30.5.
This review is about item#06934776.

Related Products