Buy more than* S$200* and get FREE SHIPPING

phi30 Abn Series Push Button Switch, Pierce Class IIi Type

5.00 (1)
...see all
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Color Button Shape Contact Arrangement Material (ring) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Color Button Shape Contact Arrangement Material (ring) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 (No freezing) -25 to 50 -40 to 80 Momentary Yellow Protrusion (phi25) 1b Metal (chrome-plated) -   1PC 1 ABN201Y 06935546 9.94 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN203Y 59733694 20.98 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN221Y 59733861 20.98 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON201Y 59857856 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON202Y 59857917 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON210Y 59857987 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON211Y 59858041 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON202G 59857874 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON210G 59857935 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON211G 59858005 28.09 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 1b Metal (chrome-plated) -   1PC 1 ABN201B 06935512 -
Discontinued
[x]
30 (No freezing) -25 to 50 -40 to 80 Momentary Yellow Protrusion (phi25) 1a-1b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN211Y 06935704 16.16 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON220G 59858066 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON221G 59858111 31.89 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON240G 59858267 37.45 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN202B-MAU 59733642 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN210B-MAU 59733721 18.25 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN213B 59733791 25.24 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN231B 59733913 25.24 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN213R 59733807 25.24 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN220R-MAU 59733825 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN230R 59733895 20.98 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN230R-MAU 59733904 40.03 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON211R 59858014 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN204Y 59733703 25.24 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN213Y 59733816 25.24 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON220Y 59858102 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON222Y 59858181 37.45 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON222G 59858145 37.45 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON230G 59858206 31.89 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON23HG 59858233 31.89 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON230B 59858197 31.89 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN201R-MAU 59733615 18.25 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN202R-MAU 59733667 28.09 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 1b Metal (chrome-plated) -   1PC 1 ABN201G 06935521 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN202G-MAU 59733651 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON201G 59857813 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON201R 59857822 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON202R 59857883 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON210R 59857944 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON210R-MAU 59857953 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON220R 59858075 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON222R 59858154 37.45 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON230R 59858215 31.89 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON201B 59857804 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON202B 59857865 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON210B 59857926 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON211B 59857996 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON220B 59858057 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON222B 59858136 37.45 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON221R 59858127 31.89 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN202W 59733685 14.21 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 3b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN203B 06935591 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Red Protrusion (phi25) 3b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN203R 06935607 20.98 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN210S 59733737 9.94 SGD
Shipped after 2017-04-21
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN220W 59733843 14.21 SGD
Shipped after 2017-03-31
- - - - - - - - Metal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN2F 02482715 11.37 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 2b Metal (chrome-plated) -   1PC 1 ABN202B 06935555 14.21 SGD
Shipped after 2017-04-21
30 (No freezing) -25 to 50 -40 to 80 Momentary Red Protrusion (phi25) 2b Metal (chrome-plated) -   1PC 1 ABN202R 06935573 14.21 SGD
In stock
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN202S 59733676 14.21 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Yellow Protrusion (phi25) 2b Metal (chrome-plated) -   1PC 1 ABN202Y 06935582 14.21 SGD
Shipped after 2017-04-21
30 (No freezing) -25 to 50 -40 to 80 Momentary Red Protrusion (phi25) 4b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN204R 06935625 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 2a Metal (chrome-plated) -   1PC 1 ABN220G 06935756 -
Discontinued
[x]
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 2a1b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN221B 06935783 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 4b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN204G 06935616 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 1a2b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN212G 06935722 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Red Protrusion (phi25) 2a Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN220R 06935765 16.16 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN220S 59733834 14.21 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN221W 59733852 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 2a2b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN222B 06935817 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Yellow Protrusion (phi25) 4a Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN240Y 06935923 26.30 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN201S 59733624 9.94 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN201W 59733633 9.94 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN210W 59733746 9.94 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN211S 59733773 14.21 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN211W 59733782 14.21 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 1a2b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN212B 06935713 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 2a1b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN221G 06935792 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 2a2b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN222G 06935826 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Red Protrusion (phi25) 2a2b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN222R 06935835 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 2b Metal (chrome-plated) -   1PC 1 ABN202G 06935564 14.21 SGD
Shipped after 2017-05-01
30 (No freezing) -25 to 50 -40 to 80 Momentary Yellow Protrusion (phi25) 2a Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN220Y 06935774 16.16 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 3A Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN230G 06935862 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Yellow Protrusion (phi25) 3A Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN230Y 06935871 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 2a Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN220B 06935747 16.16 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Red Protrusion (phi25) 2a1b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN221R 06935801 20.98 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN222S 59733877 25.24 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN222W 59733886 25.24 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Yellow Protrusion (phi25) 2a2b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN222Y 06935844 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 3A Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN230B 06935853 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 3a1b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN231G 06935887 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Red Protrusion (phi25) 1a2b Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN212R 06935731 20.98 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Black Protrusion (phi25) 4a Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN240B 06935896 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Green Protrusion (phi25) 4a Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN240G 06935905 26.30 SGD
Shipped after 2017-03-31
30 (No freezing) -25 to 50 -40 to 80 Momentary Red Protrusion (phi25) 4a Metal (chrome-plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABN240R 06935914 26.30 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON201S 59857831 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON201W 59857847 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON202S 59857892 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON202W 59857901 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON210S 59857962 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON210W 59857971 23.73 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON211S 59858023 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON211W 59858032 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON220S 59858084 28.09 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON220W 59858093 28.09 SGD
Shipped after 2017-04-04
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON222S 59858163 37.45 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON222W 59858172 37.45 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON23HB 59858224 31.89 SGD
In stock
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON23HR 59858242 31.89 SGD
Shipped after 2017-03-31
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AON23HY 59858251 31.89 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1b - -   1pc 1 -- 51368512 9.94 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1b - -   1pc 1 -- 51368528 9.94 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 2b - -   1pc 1 -- 51368537 14.21 SGD
Shipped after 2017-04-21
30 - -40-80 - - - 1a - -   1pc 1 -- 51368546 9.94 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1a - -   1pc 1 -- 51368555 9.94 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1b - -   1pc 1 -- 51368503 9.94 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1a-1b - -   1pc 1 -- 51368607 14.21 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 2a - -   1pc 1 -- 51368616 14.21 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1a - -   1pc 1 -- 51368564 9.94 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1a - -   1pc 1 -- 51368573 9.94 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1a-1b - -   1pc 1 -- 51368582 14.21 SGD
Shipped after 2017-03-31
30 - -40-80 - - - 1a-1b - -   1pc 1 -- 51368598 14.21 SGD
Shipped after 2017-03-31
30 -25-50 (however, no freezing) -40 - 80 Momentary Black Protruding type(phi25) 1a-1b Metal made (chromium plating) -   1PC 1 ABN211B 06935677 14.21 SGD
In stock
30 -25-50 (however, no freeze) -40 - 80 Momentary Red Protruding type(phi25) 1b Metal (chromium plating) -   1PC 1 ABN201R 06935537 9.94 SGD
In stock
30 -25-50 (however, no freezing) -40 - 80 Momentary Green Protruding type(phi25) 1a Metal made (chromium plating) -   1PC 1 ABN210G 06935643 -
Discontinued
[x]
30 -25-50 (however, no freezing) -40 - 80 Momentary Green Protruding type(phi25) 1a-1b Metal made (chromium plating) -   1PC 1 ABN211G 06935686 -
Discontinued
[x]
30 -25-50 (however, no freezing) -40 - 80 Momentary Red Protruding type(phi25) 1a Metal made (chromium plating) -   1PC 1 ABN210R 06935652 -
Discontinued
[x]
30 -25-50 (however, no freezing) -40 - 80 Momentary Red Protruding type(phi25) 1a-1b Metal made (chromium plating) -   1PC 1 ABN211R 06935695 14.21 SGD
In stock
30 -25-50 (however, no freeze) -40 - 80 Momentary Yellow Protruding type(phi25) 1a Metal (chromium plating) -   1PC 1 ABN210Y 06935661 -
Discontinued
[x]
30 -25-50 (however, no freezing) -40 - 80 Momentary Black Protruding type(phi25) 1a Metal made (chromium plating) -   1PC 1 ABN210B 32640982 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Switch replacement of the control panel, new construction, renovation
5
From Japan
On 2015-10-27 17:05:56
- Simple and easy to handle - Terminal is easy to connect
This review is about item#06935537.

Related Products