Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Color Opreration Button Shape Protection Level Contact Arrangement TRUSCO Part Number Material (ring) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Color Opreration Button Shape Protection Level Contact Arrangement TRUSCO Part Number Material (ring) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS101NW 59860211 24.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary Blue - Flat (phi19) - 1a1b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS111NS 06926622 19.99 SGD
Shipped after 2018-02-26
- - - - Red, Green, Black Momentary type - Container / IP65 (IEC60529) 1a over 1b 387-0251 -   1PC 1 ABS111N 39417366 -
Discontinued
[x]
- - - - Red, Green, Black Momentary type - Container / IP65 (IEC60529) 1b 387-0235 -   1PC 1 ABS101N 39417341 -
Discontinued
[x]
- - - - Red, Green, Black Momentary type - Container / IP65 (IEC60529) 1a 387-0243 -   1PC 1 ABS110N 39417357 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS101N-MAU 59738445 20.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS103N 59738497 23.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS104N 59738515 28.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS110N-MAU 59738533 20.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS122NY 59860437 40.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS130NY 59860455 35.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS140N 59738716 28.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS101N 59860193 24.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS102N 59860236 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS110N 59860272 24.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS131NY 59738707 28.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS101NY 59860227 24.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS102NY 59860263 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS110NY 59860306 24.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS111NY 59860342 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS120NY 59860394 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS102N-MAU 59738472 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS104NY 59738524 28.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS112NY 59738603 23.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS130NY 59738691 23.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS140NY 59738734 28.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS111N-MAU 59738576 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS120N-MAU 59738621 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS121N 59738646 23.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS122N-MAU 59738655 54.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS130N 59738673 23.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS110NY-MAU 59738567 20.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS111N 59860315 35.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS113N 59860351 40.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - -   1PC 1 AOS120N 59860367 27.99 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS122N 59860403 40.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS112N 59738585 23.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS113N 59738612 28.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS130N 59860446 35.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS103NY 59738506 23.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS140N 59860464 40.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS102NS 59860245 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS102NW 59860254 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS120NW 59860385 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS111NW 59860333 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS120NS 59860376 31.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary Blue - Flat (phi19) - 1b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS101NS 06926534 13.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary Yellow - Flat (phi19) - 2b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS102NY 06926577 19.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary Yellow - Flat (phi19) - 2a2b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS122NY 06926717 29.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS111NS 59860324 31.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS122NS 59860412 40.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS122NW 59860421 40.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS101NW 59738463 11.99 SGD
Shipped after 2018-02-22
25 (No freezing) -25 to 50 -40 to 80 Momentary Yellow - Flat (phi19) - 1b - Metal (chrome-plated)   1PC 1 ABS101NY 06926543 14.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary Blue - Flat (phi19) - 2b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS102NS 06926561 19.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS102NW 59738481 17.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary Blue - Flat (phi19) - 1a - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS110NS 06926595 16.99 SGD
Shipped after 2018-02-22
25 (No freezing) -25 to 50 -40 to 80 Momentary Blue - Flat (phi19) - 2a - Metal (chrome-plated)   1PC 1 ABS120NS 06926665 17.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary 3 colors included black, green, red - Flat (phi19) - 2a2b - Metal (chrome-plated)   1PC 1 ABS122N 06926692 26.99 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS130NW 59738682 23.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary 3 colors included black, green, red - Flat (phi19) - 3a1b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS131N 06926726 29.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS140NW 59738725 28.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS110NW 59738542 15.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary White - Flat (phi19) - 1a1b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS111NW 06926631 19.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary Yellow - Flat (phi19) - 1a1b - Metal (chrome-plated)   1PC 1 ABS111NY 06926647 13.99 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS112NS 59738594 23.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary White - Flat (phi19) - 2a - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS120NW 06926674 19.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS120NW-MAU 59738637 31.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary Yellow - Flat (phi19) - 2a - Metal (chrome-plated)   1PC 1 ABS120NY 06926683 20.99 SGD
In stock
25 (No freezing) -25 to 50 -40 to 80 Momentary Blue - Flat (phi19) - 2a2b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS122NS 06926701 32.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS122NW 59738664 28.99 SGD
Shipped after 2018-02-26
25 (No freezing) -25 to 50 -40 to 80 Momentary White - Flat (phi19) - 3a1b - Metal (chrome-plated) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABS131NW 06926735 29.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS101NS 59860202 24.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS110NS 59860281 24.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOS110NW 59860297 24.99 SGD
Shipped after 2018-02-26
25 -25-50 (however, no freezing) -40 - 80 Momentary Includes 3 colors - Black, Green, Red - Flat type(phi19) - 2b - Metal made (chromium plating)   1PC 1 ABS102N 06926552 13.99 SGD
In stock
25 -25-50 (however, no freeze) -40 - 80 Momentary Includes 3 colors - black, green, red - Flat type(phi19) - 1b - Metal (chromium plating)   1PC 1 ABS101N 06926525 9.99 SGD
In stock
25 -25-50 (however, no freeze) -40 - 80 Momentary Includes 3 colors - black, green, red - Flat type(phi19) - 1a - Metal (chromium plating)   1PC 1 ABS110N 06926586 9.99 SGD
In stock
25 -25-50 (however, no freezing) -40 - 80 Momentary Includes 3 colors - Black, Green, Red - Flat type(phi19) - 1a1b - Metal made (chromium plating)   1PC 1 ABS111N 06926613 13.99 SGD
In stock
25 -25-50 (however, no freezing) -40 - 80 Momentary Yellow - Flat type(phi19) - 1a - Metal made (chromium plating)   1PC 1 ABS110NY 06926604 9.99 SGD
In stock
25 -25-50 (however, no freeze) -40 - 80 Momentary Includes 3 colors - black, green, red - Flat type(phi19) - 2a - Metal (chromium plating)   1PC 1 ABS120N 06926656 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine tool operation
5
From Japan
On 2016-06-13 08:25:57
I have been using it since long ago. Since Izumi Electric, there is a trust
This review is about item#06926613.
Pump control panel
4
From Japan
On 2016-06-06 11:21:12
It is good that the colors of the buttons are exchangeable. With the same model number, the merit of changing usage can be delightful. Creating a parts list can save a little time and labor.
This review is about item#06926586.
Switch of snow machine
5
From Japan
On 2015-01-07 12:39:40
By exchanging it with this switch, the life of the snow melter has increased. Easy to order and purchase with the net is thankful to local end users. However, alternate and momentary may not be correctly displayed on the item description page, it was a little troublesome to check the model number in the catalog p
This review is about item#59860272.
I used it for the operation panel of the automatic machine
5
From Japan
On 2014-02-26 08:25:03
The price was reasonable, I immediately went for delivery and I made it to make the machine. This time, there was a change in the operation procedure, it was in a state that I had to get it urgently, but fortunately I was very much in time promptly.
This review is about item#06926604.
Periodic inspection of buttons in the control panel
5
From Japan
On 2014-02-24 09:38:57
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#06926586.
For control panel maintenance
4
From Japan
On 2008-03-24 12:29:32
Φ22 pushbutton There is a difference of 0.5 mm in mounting hole diameter from Fuji Electric, is it possible to install it?
This review is about item#06926525.

Related Products