Buy more than* S$200* and get FREE SHIPPING

phi Series 30 Asn / Bow Shackle 1.3T Handle Selector Switch

4.33 (9)
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Opreration Method Number of Notches Material (ring) Notch Angle (Degree) Opreration Mounting Hole Diameter Handle Shape Series Handle Color Protection Structure Mounting Hole Diameter (phi mm) Number of Contacts Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Opreration Method Number of Notches Material (ring) Notch Angle (Degree) Opreration Mounting Hole Diameter Handle Shape Series Handle Color Protection Structure Mounting Hole Diameter (phi mm) Number of Contacts Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Twin rod type - - 3 Metal (chrome-plated) 45 Each position stop form - Arrow-shaped - Black - 30 - 2a   1PC 1 ASN120-T 40163977 -
Discontinued
[x]
- - - 3 Metal (chrome-plated) 45 Left return type - Arrow Type - - - 30 - 1a1b   1PC 1 ASN211 06929596 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN105S 59946345 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN207S 59947176 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN208S 59947185 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN308S 59947657 38.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN322-MAU 59947955 54.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN35S 59947973 33.99 SGD
Shipped after 2018-04-26
- - - 2 - 90 Each position Stationary - Arrow Type - Black - 30 - 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN37S 32641113 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN4020 59948567 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN4022 59948576 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN407S 59948585 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN18S 59946704 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN3022 59947614 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN108S 59946372 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN122-MAU 59946677 54.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN15S-MAU 59946686 59.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN310-MAU 59947912 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN311-MAU 59947937 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN340 59947964 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN401 59948533 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN4010 59948542 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN4011 59948551 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN205S 59947167 -
Discontinued
[x]
- - - - - - - - - - - - - - -   1PC 1 ASN1022 59946336 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN105S-MAU 59946354 59.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN111-MAU 59946652 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN2011 59947142 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN2022 59947151 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN222 59947386 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN47S 59948752 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN17S 59946695 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN25S 59947395 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN3010 59947571 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN3040 59947623 30.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN305S 59947632 33.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN307S 59947641 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN38S 59948007 38.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN107S 59946363 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN27S 59947404 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN28S 59947413 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN3011 59947587 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN3020 59947605 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN320-MAU 59947946 33.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN410 59948716 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN411 59948725 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN420 59948734 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN301 59947562 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN302 59947596 -
Discontinued
[x]
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN37S-MAU 59947991 38.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN422 59948743 -
Discontinued
[x]
- - Each position specified type 3 - 45 - phi30.5+0.5mm - ASN Series - Closed form, IP40 - 1 contact - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASN1011 02486434 -
Discontinued
[x]
one rod type 387-0324 - 3 Metal made (chromium plating) 45 Stop types for every position - Arrow shaped - Black - 30 - 1a1b   1PC 1 ASN111 06929562 -
Discontinued
[x]
- - - 3 Metal (chromium plating) 45 Each position stop type - Arrow shaped - Black - 30 - 2a2b   1PC 1 ASN122 06929571 -
Discontinued
[x]
- - - 3 Metal (chromium plating) 45 Each position stop type - Arrow shaped - Black - 30 - 2a2b   1PC 1 ASN15S 06929587 -
Discontinued
[x]
- 387-0332 - 2 Metal (chromium plating) 90 Each position stop type - Arrow shaped - Black - 30 - 1a   1PC 1 ASN310 06929727 -
Discontinued
[x]
- - - 2 Metal made (chromium plating) 90 Stop types for every position - Arrow shaped - Black - 30 - 1a1b   1PC 1 ASN311 06929736 -
Discontinued
[x]
- 387-0359 - 2 Metal (chromium plating) 90 Each position stop type - Arrow shaped - Black - 30 - 2a   1PC 1 ASN320 06929745 -
Discontinued
[x]
- - - 2 Metal (chromium plating) 90 Each position stop type - Arrow shaped - Black - 30 - 2a2b   1PC 1 ASN322 06929754 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-16 14:44:49
I bought it for replacing the cutter switch of the sewing machine that I used for 26 years. I think that I can work safely if it is still burned and it is possible to exchange immediately after 8 ~ 10 years.
This review is about item#59948725.
Machine control panel
5
From Japan
On 2017-05-03 17:54:36
Thank you for the quick response. I could exchange it without any problems.
This review is about item#6929754.
Machine control change
3
From Japan
On 2017-03-01 16:03:52
I also want to handle the terminal cover. Be careful as the model number is old display
This review is about item#6929596.
Electrical work
5
From Japan
On 2017-02-16 10:01:14
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#6929727.
Modification of existing board
5
From Japan
On 2016-11-17 12:23:38
What I could not find in my neighborhood home center was available in a few days. It was good.
This review is about item#6929736.
Limited express board modification
5
From Japan
On 2016-08-10 16:12:47
It was greatly appreciated that you could ship it immediately after placing an order.
This review is about item#40163977.
I built it in a machine and sold it.
5
From Japan
On 2015-12-15 11:54:13
It was saved because it was short delivery time
This review is about item#06929727.
Machine Tools
5
From Japan
On 2013-01-27 00:03:04
Excellent
This review is about item#06929562.
Used for in-house control panel
1
From Japan
On 2011-02-22 08:23:04
I would like to attach a terminal cover. If it is sold separately, please specify that.
This review is about item#06929745.

Related Products