Buy more than* S$200* and get FREE SHIPPING

phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch

4.43 (7)
...see all>
Product Options
ADD TO CART
Rated Insulation Voltage (V) Contact Arrangement Handle Color Cap Color TRUSCO Part Number Material (ring) Opreration Handle Shape Mounting Hole Diameter (phi mm) Number of Notches Rated Current (A) Notch Angle (Degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Insulation Voltage (V) Contact Arrangement Handle Color Cap Color TRUSCO Part Number Material (ring) Opreration Handle Shape Mounting Hole Diameter (phi mm) Number of Notches Rated Current (A) Notch Angle (Degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS212RN-118 59949041 23.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2201N 59949337 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS220N-MAU 59949346 31.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS22RN-118 59949556 23.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS22RN-119 59949565 23.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS24RN-121 59949601 37.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS302N-304 59950466 22.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3204N-314 59951053 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3322N-310 59951464 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS340N-305 59951586 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS44SN-405 59952557 41.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS54SN-501 59952611 41.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS211N-103 59949014 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2140N 59949066 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS214RN-120 59949075 37.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3320N-MAU 59951446 31.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3322N-308 59951455 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2120N 59949023 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS231N-106 59949574 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS304N-314 59950475 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3102N 59950484 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3111N-202 59950502 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3111N-203 59950511 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3111N-303 59950527 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS311N-302 59950536 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3120N 59950554 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3122N 59950563 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS322N-309 59951157 32.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2110N 59948987 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2131N-107 59949057 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2211N 59949364 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS313N-212 59950597 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS320N-301 59951071 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS322N-310 59951166 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS322N-MAU 59951175 55.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3240N 59951184 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS44SN-401 59952541 41.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2211N-103 59949373 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS222N-110 59949416 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS222N-MAU 59949434 57.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS222RN-169 59949443 23.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS231N-107 59949583 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3131N-206 59950572 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3131N-207 59950581 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS210N-MAU 59948971 26.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2111N 59948996 24.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2220N 59949382 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS222N-117 59949425 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3104N 59950493 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3222N-210 59951123 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS322N-210 59951132 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS322N-308 59951141 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS32SN-1361 59951385 26.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS43SN-461 59952532 31.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2122N 59949032 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS24RN-120 59949592 37.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS311N-303 59950545 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS313N-313 59950606 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3140N 59950615 30.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3202N 59951035 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3204N 59951044 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3311N-303 59951412 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS331N-206 59951421 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS44SN-407 59952566 41.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2210N 59949355 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS2222N 59949391 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS320N-MAU 59951087 31.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3211N-203 59951096 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3220N 59951105 22.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3222N 59951114 28.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS32SN-1363 59951394 26.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3311N-302 59951403 20.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS331N-207 59951437 28.99 SGD
Shipped after 2018-04-27
- 2a2b - - - Metal (chrome-plated) Both return type Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3322N-210 06924224 28.99 SGD
Shipped after 2018-04-27
- 1b - - - Metal (chrome-plated) Each position Stationary Arrow Type 25 2 - 90   1PC 1 ASS201N 06923804 11.99 SGD
Shipped after 2018-04-23
- 4b - - - Metal (chrome-plated) Each position Stationary Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS304N 06924032 32.99 SGD
Shipped after 2018-04-27
- 1a1b - - - Metal (chrome-plated) Both return type Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3311N-202 06924181 20.99 SGD
Shipped after 2018-04-27
- 1a1b - - - Metal (chrome-plated) Both return type Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3311N-203 06924197 22.99 SGD
Shipped after 2018-04-27
- 2a2b - - - Metal (chrome-plated) Both return type Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3322N 06924215 30.99 SGD
Shipped after 2018-04-27
- 2b - - - Metal (chrome-plated) Each position Stationary Arrow Type 25 2 - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS202N 06923813 20.99 SGD
Shipped after 2018-04-27
- 4a - - - Metal (chrome-plated) Each position Stationary Arrow Type 25 2 - 90   1PC 1 ASS240N 06923874 25.99 SGD
Shipped after 2018-04-23
- 4a - - - Metal (chrome-plated) Both return type Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3340N 06924233 25.99 SGD
Shipped after 2018-04-27
- 2b - - - Metal (chrome-plated) Each position Stationary Arrow Type 25 3 - 45   1PC 1 ASS302N 06924023 -
Discontinued
[x]
- 2b - - - Metal (chrome-plated) Both return type Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3302N 06924163 21.99 SGD
Shipped after 2018-04-27
- 1a1b - - - Metal (chrome-plated) Each position Stationary Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS311N-203 06924057 20.99 SGD
Shipped after 2018-04-26
- 4a - - - Metal (chrome-plated) Each position stop form Arrow-shaped 25 3 - 45   1PC 1 ASS340N 06924242 25.99 SGD
Shipped after 2018-04-23
- 4b - - - Metal (chrome-plated) Each position Stationary Arrow Type 25 2 - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS204N 06923822 28.99 SGD
Shipped after 2018-04-27
- 4b - - - Metal (chrome-plated) Both return type Arrow Type 25 3 - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASS3304N 06924172 28.99 SGD
Shipped after 2018-04-27
- 1a1b - - - Metal (chrome-plated) Each position Stationary Arrow Type 25 3 - 45   1PC 1 ASS311N-202 06924041 -
Discontinued
[x]
600 2a2b - - - Metal (chrome-plated) Each position Stationary Arrow-shaped 25 2 10 90   1pc 1 ASS222N 70799252 28.99 SGD
Shipped after 2018-04-25
- 1a Black Direction instruction cap: White 387-0367 Metal (chromium plating) Each position stop type Arrow shaped 25 2 - 90   1PC 1 ASS210N 06923831 11.99 SGD
Shipped after 2018-04-23
- 1a-1b Black Direction instruction cap: White 387-0375 Metal (chromium plating) Each position stop type Arrow shaped 25 2 - 90   1PC 1 ASS211N 06923847 16.99 SGD
Shipped after 2018-04-23
- 2a Black Direction indication cap: White - Metal made (chromium plating) Stop types for every position Arrow shaped 25 2 - 90   1PC 1 ASS220N 06923856 16.99 SGD
Shipped after 2018-04-23
- 2a Black Direction indication cap: White 387-0383 Metal made (chromium plating) Stop types for every position Arrow shaped 25 3 - 45   1PC 1 ASS320N 06924066 16.99 SGD
Shipped after 2018-04-23
- 2a-2b Black Direction instruction cap: White - Metal (chromium plating) Each position stop type Arrow shaped 25 3 - 45   1PC 1 ASS322N 06924075 25.99 SGD
Shipped after 2018-04-23
- 2a Black Direction indication cap: White - Metal made (chromium plating) Both return type Arrow shaped 25 3 - 45   1PC 1 ASS3320N 06924206 16.99 SGD
Shipped after 2018-04-23
- 3s Black Direction indication cap: White - Metal made (chromium plating) Stop types for every position Arrow shaped 25 3 - 45   1PC 1 ASS33SN-243 06924154 28.99 SGD
Shipped after 2018-04-23
- 4s Black Direction indication cap: White - Metal made (chromium plating) Stop types for every position Arrow shaped 25 4 - 45   1PC 1 ASS44SN-411 06924267 36.99 SGD
Shipped after 2018-04-23
- 2a2b - - - Metal made (chromium plating) Stop types for every position Arrow shaped 25 2 - 90   1PC 1 ASS222N 06923865 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Repair of automatic control board
5
From Japan
On 2018-02-26 23:07:16
It is good to be able to adjust the output of the switch against the thickness of the control panel door with rubber packing. Since the old selector switch and the wiring takeout position are the same, it is easy to do so because the wiring is not extended at the time of replacement.
This review is about item#6924066.
Repair of automatic control board
5
From Japan
On 2018-02-26 22:58:21
Very good. It is good to be able to adjust the thickness with rubber packing when clamping in the door of the control panel and fixing. Since wiring can also be inserted from below and from the side, when exchanging with old ones, the wiring takeout position is the same, it is easy to work. The switch of IDEC is good because it is easy to use and easy to use.
This review is about item#6924066.
Replacement of press power supply switch
4
From Japan
On 2017-08-16 14:58:27
It was easy to exchange. However, when selecting this switch at the time of purchase, it is difficult to understand the contact configuration. It is necessary to display 2a or 1a + 1b.
This review is about item#6923856.
High pressure press circuit
5
From Japan
On 2017-02-08 15:31:34
I used it for the control panel of the high pressure press machine and I am satisfied.
This review is about item#6923831.
Used with camper car charger
3
From Japan
On 2016-12-22 19:02:38
Although it was 3 notches, it was not center OFF but B contact could not be cut at the center and originally it was wanted to place A contact. I will be careful about ordering in the future, but I would like you to explain the contact composition in a catalog easily.
This review is about item#6924075.
Processing machine operation panel
5
From Japan
On 2016-06-13 08:26:44
I have been using it since long ago
This review is about item#06924066.
Machine repair parts
4
From Japan
On 2014-08-08 13:06:02
I used it in a machine replacement part. The price was also cheap and saved.
This review is about item#06923856.

Related Products