Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Color Button Shape Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Color Button Shape Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 3A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN330NR 06929203 34.99 SGD
Shipped after 2018-02-23
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 4a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN340NR 06929221 38.99 SGD
Shipped after 2018-02-23
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN301NY 59962384 28.99 SGD
Shipped after 2018-02-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN302NY 59962402 32.99 SGD
Shipped after 2018-03-05
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 3b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN303NR 06929124 39.99 SGD
Shipped after 2018-04-02
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN303NY 59962411 34.99 SGD
Shipped after 2018-02-23
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 2a2b   1PC 1 AVN322NR 06929194 34.99 SGD
Shipped after 2018-03-01
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 1a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN312NR 06929167 39.99 SGD
Shipped after 2018-04-02
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN320NR 06929185 32.99 SGD
Shipped after 2018-04-02
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN320NY 59962506 30.99 SGD
Shipped after 2018-02-23
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN322NY 59962533 42.99 SGD
Shipped after 2018-03-12
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 3a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN331NR 06929212 38.99 SGD
Shipped after 2018-04-02
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 4b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN304NR 06929133 38.99 SGD
Shipped after 2018-02-23
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN304NY 59962436 38.99 SGD
Shipped after 2018-02-23
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 1a   1PC 1 AVN310NR 06929142 -
Discontinued
[x]
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN310NY 59962454 26.99 SGD
Shipped after 2018-03-13
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN311NY 59962472 28.99 SGD
Shipped after 2018-03-07
30 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large Push-lock, turn-reset (phi40) 1a3b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN313NR 06929176 38.99 SGD
Shipped after 2018-04-09
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN313NY 59962481 38.99 SGD
Shipped after 2018-02-23
30 - -40-80 - - - 1b   1pc 1 -- 51369368 24.99 SGD
In stock
30 - -40-80 - - - 2b   1pc 1 -- 51369377 27.99 SGD
In stock
30 - -40-80 - - - 1a   1pc 1 -- 51369386 26.99 SGD
Shipped after 2018-02-26
30 - -40-80 - - - 1a-1b   1pc 1 -- 51369395 28.99 SGD
Shipped after 2018-04-03
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN311NR-MAU 59962463 42.99 SGD
Shipped after 2018-02-23
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN320NR-MAU 59962497 43.99 SGD
Shipped after 2018-04-11
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN321NR 59962515 34.99 SGD
Shipped after 2018-02-23
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN322NR-MAU 59962524 63.99 SGD
Shipped after 2018-03-01
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN340NR-MAU 59962542 63.99 SGD
Shipped after 2018-02-23
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN301NR-MAU 59962375 31.99 SGD
Shipped after 2018-04-12
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN302NR-MAU 59962393 48.99 SGD
Shipped after 2018-02-23
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVN304NR-MAU 59962427 63.99 SGD
Shipped after 2018-02-23
30 -25-50 (however, no freeze) -40 - 80 Push lock turn reset Red Large type (phi40) 1b   1PC 1 AVN301NR 06929106 -
Discontinued
[x]
30 -25-50 (however, no freezing) -40 - 80 Push-lock turn-reset Red Large-sized push lock turn reset (phi40) 2b   1PC 1 AVN302NR 06929115 -
Discontinued
[x]
30 -25-50 (however, no freeze) -40 - 80 Push lock turn reset Red Large-sized push lock turn reset (phi40) 1a-1b   1PC 1 AVN311NR 06929151 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Automatic control panel
5
From Japan
On 2016-07-07 22:23:38
In case of failure, it is safe because you can immediately pay.
This review is about item#06929151.
Electrical construction
5
From Japan
On 2015-08-27 19:00:57
It is very easy to use.
This review is about item#06929106.
Because 2b contacts are necessary to simultaneously obtain the emergency stop of the equipment power supply of 100 VAC and the emergency stop signal (24 VDC) of the sequencer.
5
From Japan
On 2013-10-14 14:23:57
The switch of IDEC (Izumi Electric) may have expandable contact structure. (You can increase the number of contacts, you can change the type of contacts) Also, the operation feeling of the button is good somehow.
This review is about item#06929115.
For lifting emergency stop
3
From Japan
On 2013-09-05 09:19:47
Since I have used it from before, I am satisfied without problems. I am satisfied that the delivery date is early.
This review is about item#06929106.

Related Products