Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Beam Sensor Ultra Thin Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Emitting Element
Red LED (modulation type)
Short Circuit Protection
Equipment
...see all>
Product Options
ADD TO CART
Type Weight (g) Response Time Differential Movement (Hysteresis) Detection Distance (m) Ambient Humidity Output Mounting Position Protection Structure Opreration Mode Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Response Time Differential Movement (Hysteresis) Detection Distance (m) Ambient Humidity Output Mounting Position Protection Structure Opreration Mode Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transmission type Emitter and receiver: each About20 1ms or less - - 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-11A 06884297 109.99 SGD
Shipped after 2018-06-27
Transmission type Emitter and receiver: each About20 1ms or less - - 35 to 85% RH save time: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-13B 06884324 109.99 SGD
In stock
Transmission type Emitter and receiver: each About20 1ms or less - 1 35 to 85% RH save time: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-19B 06884342 119.99 SGD
In stock
Transmission type About55 1ms or less - - 35 to 85% RH save time: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) With   1PC 1 EX-15 06884351 129.99 SGD
Shipped after 2018-07-03
Transmission type Emitter and receiver: each About20 1ms or less - - 35 to 85% RH save time: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-13A 06884315 119.99 SGD
In stock
Reflective (diffused light type) About20 1ms or less Than 15% of operating distance - 35 to 85% RH save time: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-14B 06884385 93.99 SGD
In stock
Transmission type About55 1ms or less - - 35 to 85% RH save time: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) With   1PC 1 EX-17 06884367 129.99 SGD
Shipped after 2018-06-29
Transmission type Emitter and receiver: each About20 1ms or less - 1 35 to 85% RH save time: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-19A 06884333 119.99 SGD
In stock
Transmission type About55 1ms or less - - 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor Side ON IP67 (IEC), water tight type (JIS) With   1PC 1 EX-17E 37654662 129.99 SGD
Shipped after 2018-06-26
Transmission type Emitter and receiver: each About20 1ms or less - - 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor Side ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-13EA 37654635 109.99 SGD
Shipped after 2018-09-03
Transmission type About55 1ms or less - - 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor Side ON IP67 (IEC), water tight type (JIS) With   1PC 1 EX-15E 37654653 129.99 SGD
Shipped after 2018-10-11
Transmission type Emitter and receiver: each About20 1ms or less - - 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor Side ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-11EA 37654617 109.99 SGD
Shipped after 2018-08-02
Reflective (diffused light type) About20 1ms or less Than 15% of operating distance - 35 to 85% RH save time: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-14A 06884376 93.99 SGD
In stock
Transmission type Emitter and receiver: each About20 1ms or less - - 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor Flat ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-11B 06884306 109.99 SGD
In stock
Transmission type Emitter and receiver: each About20 1ms or less - - 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor Side ON IP67 (IEC), water tight type (JIS) Nothing   1PC 1 EX-11EB 37654626 109.99 SGD
Shipped after 2018-06-27
Transmission type Emitter and receivers: each about 20 0.5 ms or less - - 35 to 85%RH, during storage: 35 to 85%RH NPN transistor, open collector Side ON IP67 (IEC), Immersion-proof type (JIS) Not available *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EX-13EB 37654644 109.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products