Buy more than* S$200* and get FREE SHIPPING

Micro Proximity Sensor

Purpose
Wafer frame detection, detecting the presence of aluminum pallets, pallet assembly dog detection, etc.
Maximum Operating Distance
2.5mm+/-20%
Short Circuit Protection
Equipment
...see all
Product Options
ADD TO CART
Standard Detective Object (mm) Differential Movement (Hysteresis) Operation Indicator Ambient Humidity Type Weight (g) Instability Detection Range (mm) Operating Ambient Temperature (deg C) Maximum Ink Ejecting Frequency (Hz) Output Opreration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Detective Object (mm) Differential Movement (Hysteresis) Operation Indicator Ambient Humidity Type Weight (g) Instability Detection Range (mm) Operating Ambient Temperature (deg C) Maximum Ink Ejecting Frequency (Hz) Output Opreration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron 15 x 15 x t1 Than 20% of the operating distance - 45 to 85% RH, Storage: 35 to 95% RH Flat ON About12 0 to 1.8 -25 to +70,Reserving time:-30 to +80 1k(Max) ON when approaching 1PC 1 GXL-8FU 06885207 38.74 SGD
Shipped after 2017-03-31
Iron 15 x 15 x t1 Than 20% of the operating distance Red LED (output ON lighting) 45 to 85% RH, Storage: 35 to 95% RH Flat ON About12 0 to 1.8 -25 to +70,Reserving time:-30 to +80 1k(Max) ON away 1PC 1 GXL-8FUB 06885225 38.74 SGD
Shipped after 2017-03-31
Iron 15 x 15 x t1 Than 20% of the operating distance - 45 to 85% RH, Storage: 35 to 95% RH Flat ON (different frequency type) About12 0 to 1.8 -25 to +70,Reserving time:-30 to +80 1k(Max) ON when approaching 1PC 1 GXL-8FUI 06885216 38.74 SGD
Shipped after 2017-04-05
Iron 15 x 15 x t1 Than 20% of the operating distance Red LED (output ON lighting) 45 to 85% RH, Storage: 35 to 95% RH Flat ON (different frequency type) About12 0 to 1.8 -25 to +70,Reserving time:-30 to +80 1k(Max) ON away 1PC 1 GXL-8FUIB 37654766 38.74 SGD
Shipped after 2017-04-05
Iron 15 x 15 x t1 Than 20% of the operating distance Red LED (output ON lighting) 45 to 85% RH, Storage: 35 to 95% RH Head ON (different frequency type) About12 0 to 1.8 -25 to +70,Reserving time:-30 to +80 1k(Max) ON away 1PC 1 GXL-8HUIB 37654784 38.74 SGD
Shipped after 2017-04-05
Iron 15x15xt1 20% or less of operation distance - 45 to 85%RH, during storage: 35 to 95%RH Head ON About 12 0 - 1.8 -25 to +70, during storage: -30 to +80 1k (Maximum) ON at the time of access 1PC 1 GXL-8HU 37654775 38.74 SGD
In stock
ADD TO CART

Related Products