Buy more than* S$200* and get FREE SHIPPING

DC 3-Wire Type, Cylinder Type Proximity Sensor

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Maximum Operating Distance
3mm+/-10%
Short Circuit Protection
Equipment
Outer Diameter
M12
Ambient Humidity
45 TO 85% RH, STORAGE: 35 TO 95% RH
Consumption Electric Current (mA)
10 or less
Application
Determining machines positions. Aluminum pallets through confirmation. Detection of work presence
...see all>
Product Options
ADD TO CART
Instability Detection Range (mm) Standard Detective Object (mm) Maximum Ink Ejecting Frequency (Hz) Output Opreration Differential Movement (Hysteresis) Type Operation Indicator Operating Ambient Temperature (deg C) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instability Detection Range (mm) Standard Detective Object (mm) Maximum Ink Ejecting Frequency (Hz) Output Opreration Differential Movement (Hysteresis) Type Operation Indicator Operating Ambient Temperature (deg C) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 2.4 Iron 12 x 12 x t1 450(Max) ON away Than 20% of the operating distance Shield Type Orange LED (output ON lighting) -25 to +70,Reserving time:-30 to +80 Nut: two, toothed washer: 1 piece 1PC 1 GX-N12MB 06885557 70.99 SGD
N/A
0 - 2.4 Iron 12x12xt1 450 (Max.) ON at the time of access 20% Or less of operation distance Shielded type Orange LED (lights up when output is ON) -25 to + 70, during storage: -30 to +80 Nut: 2 sheets, toothed washer: 1 sheets 1PC 1 GX-N12M 06885541 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection machine production
5
From Japan
On 2013-07-23 13:12:59
It is saved because the price is cheap
This review is about item#06885541.

Related Products