Buy more than* S$200* and get FREE SHIPPING

DC 3-Wire Type, Cylinder Type Proximity Sensor

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Maximum Operating Distance
8mm+/-10%
Short Circuit Protection
Equipment
Outer Diameter
M12
Ambient Humidity
45 to 85% RH, Storage: 35 to 95% RH
Consumption Electric Current (mA)
10 or less
Application
Determining machines positions. Aluminum pallets through confirmation. Detection of work presence
...see all>
Product Options
ADD TO CART
Standard Detective Object (mm) Maximum Ink Ejecting Frequency (Hz) Output Opreration Differential Movement (Hysteresis) Type Operation Indicator Operating Ambient Temperature (deg C) Accessories Instability Detection Range (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Detective Object (mm) Maximum Ink Ejecting Frequency (Hz) Output Opreration Differential Movement (Hysteresis) Type Operation Indicator Operating Ambient Temperature (deg C) Accessories Instability Detection Range (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron 30x30xt1 350 (maximum) Turns on when approached 20% or less of operating distance Non-shielding type Orange LED (lights up when output is ON) -25 to + 70, during storage: -30 to +80 Nut: 2 pieces, toothed washer: 1 pieces 0 - 6.4   1PC 1 GX-N12ML 06885602 62.99 SGD
In stock
Iron 30 x 30 x t1 350(Max) ON away Than 20% of the operating distance Unshielded type Orange LED (output ON lighting) -25 to +70,Reserving time:-30 to +80 Nut: two, toothed washer: 1 piece 0 to 6.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GX-N12MLB 06885611 62.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane repair
5
From Japan
On 2016-03-08 16:54:13
The price is also cheap, easy to use. I will repeat.
This review is about item#06885602.

Related Products