Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Proximity Sensor Photoelectric

Material (Terminal)
HSM (Ag plating)
Emitting Element
Infrared LED (modulation type)
Using Periphery illuminanation (Lx)
Sunlight: the light-receiving surface illuminance 11000, incandescent lamp: the light-receiving surface illuminance 3500
Short Circuit Protection
Equipment
Minimum Detecting Object
phi0.05mm Domoto-sen (at a set distance 5mm)
Operation Indicator
Red LED (output ON lighting)
Type
Connector type head ON
Caution
Depends on product, max 12.5mm may be detected by white no glossy paper. Be noted.
...see all>
Product Options
ADD TO CART
Response Time Power Supply Voltage (V) Repeat Pricision (mm) Output Opreration Weight (g) Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Response Time Power Supply Voltage (V) Repeat Pricision (mm) Output Opreration Weight (g) Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8ms or less 10% Ripple P-P5% below 24 DC +/-- 5 0.08 or less Light-ON About 4.5 -10 - +55 Storage: -25 - +80   1PC 1 PM2-LH10 06884945 37.99 SGD
Shipped after 2018-06-25
1ms or less 5 to 24 DC +/- 10% ripple P-P5% or less - Non-input ON when light About4.5 -10 to +55,Reserving time:-25 to +80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PM2-LH10B 06884954 38.99 SGD
Shipped after 2018-08-08
ADD TO CART

Related Products