Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Micro Photo Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Material (Terminal)
Solder plating
Cable Extension (m)
Cables above 0.3mm2 can be extended to 100 throughout entire length
Output Specification
maximum inflowing current: 50 mA APPLIED VOLTAGE: 30 V DC OR LESS (BETWEEN OUTPUT AND 0 V) Residual voltage: 0.7 v or less (at 50 mA inflowing current)/0.4V or less (16 mA inflowing current)
Output Opreration
INCIDENT LIGHT: ON / DARK-ON (EQUIPPED WITH 2 OUTPUTS)
Differential Movement (Hysteresis)
0.05 mm or less
Emitting Element
INFRARED LED (NON-MODULATION TYPE)
Noise Immunity
Power line: 240 Vp, period 10 ms, pulse width 0.5 ?s Radiation: 300 Vp, period 10 ms, pulse width 0.5 ?s (in noise simulator)
Using Periphery illuminanation (Lx)
Fluorescent light: surface irradiance 1000 or less
Minimum Detecting Object
0.8x1.8-mm non-opaque body
Operation Indicator
Vermilion LED (lights up with light enters)
Ambient Humidity
35 to 85%RH, during storage: 35 to 85%RH
Impact Resistance
15000 m/s2 (about 1500G) XYZ for all directions, 3 times
Vibration Resistance
10-2000Hz double amplitude 1.5mm XYZ all directions 2 hours each
Materials (cover)
(Slit cover) Polycarbonate
Operating Ambient Temperature (deg C)
-25 to + 55 (However, no condensation or icing allowed), during storage: -30 to +80
Insulation Resistance (Mohm)
50 and above at DC250V mega. Between live part bundle and case
Consumption Electric Current (mA)
15 Or less
Response Time
Light: 20 micros, black-out at: 100 micros (Above 1 kHz frequency response)
Power Supply Voltage (V)
5 to 24 DC+/-10% ripple below P-P10%
Material (case)
PBT
Repeat Pricision (mm)
Under 0.03
Detection Distance (mm)
5 (Fixed)
Connection Method
Connector type
Withstand Voltage
AC1000V 1 minute, between charging bundle and case
Output
NPN transistor open collector
Type
Small model
Weight (g)
About 3
Shape
T-TYPE
Caution
Please be sure to insulate unused output lines.
Application
Rotating body origin detection Pallet positioning Detection of overruns and origin of rotating body
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-T54 06884805 -
Discontinued
[x]
ADD TO CART

Related Products