Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

4.60 (5)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Rated Current (A)
10
Relative Humidity
45 - 85%
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Compatible Electric Wire (mm2)
1.25
Clamping Torque
1.0 - 1.3
Terminal Screws
M3.5
Withstand Voltage
AC2500V 1 minute
Structure
Iron case
Weight (kg)
0.14
Shape
Exposed type
Specification
phi12.5 bushing attached
...see all>
Product Options
ADD TO CART
Number of Poles Compatible Motor Materials (cover) Material (case) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Compatible Motor Materials (cover) Material (case) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P (for single phase) 1 phi 110 V / 0.2 kW 220 V 0.75 kW Iron (5Y7 / 1 color suitability) Iron (5Y7 / 1 color suitability) 1PC 1 BS 210B 2 06944664 14.99 SGD
In stock
3P (for three phases) 3phi220V 1.5kW/440V 1.5kW Iron (5Y7 / 1 color equivalent) Iron (5Y7 / 1 color equivalent) 1PC 1 BS 210B 3 06944673 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Repair of mechanical switch
5
From Japan
On 2017-11-26 10:40:09
Kasuga's switches etc. can be used with confidence. There are no problems or problems so far. Of course I like this switch, too.
This review is about item#6944673.
Motor's main power switch
5
From Japan
On 2017-08-16 14:55:20
Compact and robust making. Easy to operate, reliable and highly reliable products.
This review is about item#6944664.
Parts change of work machine
5
From Japan
On 2016-07-11 22:30:31
Even cheap price can be dealt enough, it looks to be robust.
This review is about item#06944664.
Activation of compact fan · compressor etc
5
From Japan
On 2015-10-09 01:09:25
It will be a little expensive, but what if it were a built-in LED button switch? OFF, How to turn on the power reception indication as an energization indication? I think that the utility value as a single switch is high.
This review is about item#06944673.
As a switch of the cutting machine
3
From Japan
On 2015-02-23 07:43:03
As genuine as ever, cheap and nice
This review is about item#06944673.

Related Products