Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push Button Switch for Power

4.62 (8)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Rated Current (A)
15
Materials (cover)
Iron (5Y7 / 1 color suitability)
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Mounting Location
The place where the abnormal vibration and impact are not received
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Compatible Electric Wire (mm2)
2
Material (case)
Iron (5Y7 / 1 color suitability)
Clamping Torque
1.4 - 1.8
Terminal Screws
M4
Withstand Voltage
AC2500V 1 minute
Structure
Iron case
Weight (kg)
0.19
Shape
Exposed type
Specification
phi18.5 bushing attached
...see all>
Product Options
ADD TO CART
Compatible Motor Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1phi110V 0.4kW/220V 1.1kW 2P (for single phase) 1PC 1 BS 215B 2 06944682 17.99 SGD
Shipped after 2018-06-25
3phi220/440V 2.2kW 3P (for three phases) 1PC 1 BS 215B 3 06944691 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Replacement of high-speed cutter's switchgear
5
From Japan
On 2018-06-13 16:06:30
I purchased it with the aging of the power push button switchgear. Although it is cheap price, it can be used with confidence because it is made by Kasuga Electric. It was very convenient to be able to compare and consider in Momotaro.
This review is about item#6944691.
For power ON / OFF
5
From Japan
On 2018-02-05 08:15:16
Used as ON / OFF switch of various power used in factory
This review is about item#06944691.
Used for operation switch of general purpose motor
3
From Japan
On 2016-08-01 16:12:23
Although I like the compactness and ease of wiring very much, the "OFF" switch has plenty of play, because the lid is not a type that stops firmly, so installation in a place where vibration is transmitted will make a pretty beeping sound.
This review is about item#06944682.
Switch of three-phase woodworking machine
5
From Japan
On 2016-02-17 11:02:27
Since existing ones were broken, I replaced them. It is easier to push than previous one.
This review is about item#06944691.
Replace due to breakdown
5
From Japan
On 2015-09-17 09:00:48
Purchased with Hitachi's compatible products.
This review is about item#06944691.
As a compressor power switch
4
From Japan
On 2014-04-22 10:20:53
Although the small size is good, because the inside of the box is narrow, I had trouble installing the power cord with terminal. There is no problem with operability etc. at all.
This review is about item#06944682.
Factory mechanical repair
5
From Japan
On 2013-01-29 20:21:41
It is commonly used, it is compact, easy to handle, and the price is reasonable and can be changed easily.
This review is about item#06944682.
It is used for a 200-volt pump power motor, watering switch.
5
From Japan
On 2012-10-26 15:30:57
I think the feeling of use is very good.
This review is about item#06944691.

Related Products