Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push Button Switch for Power

4.80 (5)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Rated Current (A)
30
Materials (cover)
steel (5Y7 / 1 color suitability)
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more (DC500V mega)
JIS Standard
C8201-4-1
Mounting Location
The place where the abnormal vibration and impact are not received
Conformity Standard
Electric appliance safety law (conforming product)
Ambient Temperature
-15 to 40 deg C (however,no condensation or freezing)
Compatible Electric Wire (mm2)
3.5
Material (case)
steel (5Y7 / 1 color suitability)
Clamping Torque
2.5 - 3.5
Terminal Screws
M5
Withstand Voltage
AC2500V 1 minute
Structure
Iron case
Shape
Exposed type
Accessories
FIT BUSHING / phi 18.5
...see all>
Product Options
ADD TO CART
Compatible Motor Number of Poles Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Number of Poles Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(100/110V)0.75kW, (200/220V)1.5kW 1phi (for single phase) 0.26 1PC 1 BS 230B 2 32578077 26.99 SGD
In stock
(200/220V)3.7kW, (400/440V)3.7kW 3 phi (FOR THREE-PHASE) 0.28 1PC 1 BS 230B 3 06944707 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I use it to turn on and off the power motor.
4
From Japan
On 2017-02-03 19:29:38
The lid part wobbly. It may be good to put in rubber.
This review is about item#6944707.
Compressor drive switch
5
From Japan
On 2016-08-08 16:37:44
It was a solid product of Kasuga Electric, wiring was easy and it could be installed without any problem.
This review is about item#32578077.
For exchange of push button of drilling machine
5
From Japan
On 2016-04-18 23:02:46
It is a simple, easy-to-use button. I am using it without complaining!
This review is about item#32578077.
As a drive motor drive motor
5
From Japan
On 2013-12-06 16:56:52
Easy to use and easy to use
This review is about item#32578077.
Switches of manufacturing machinery
5
From Japan
On 2012-03-26 13:38:43
There is no special problem
This review is about item#06944707.

Related Products