Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push Button Switch for Power

4.43 (7)
Number of Buttons
3
Specification
phi18.5 bushing attached
...see all>
Product Options
ADD TO CART
Approximate Weight (kg) Tightening Torque (N ? m) Outside Dimension (mm) Relative Humidity Number of Poles Shape Compatible Electric Wire (mm2) Rated Current (A) Terminal Screws Withstand Voltage Connection Terminals Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Weight (kg) Tightening Torque (N ? m) Outside Dimension (mm) Relative Humidity Number of Poles Shape Compatible Electric Wire (mm2) Rated Current (A) Terminal Screws Withstand Voltage Connection Terminals Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.47 1.4 to 1.8 64x68x164 45 to 85% 2P (single-phase) Surface-type 2 15 M4 1 minute AC2500V M4 Iron reversible case 1PC 1 BS 315 2 35058983 43.99 SGD
Shipped after 2018-06-25
0.56 2.5 to 3.5 74x70x176 45 to 85% 3P (three-phase) Surface-type 3.5 30 - 1 minute AC2500V M5 Iron case reversible 1PC 1 BS 330B 3 35081514 57.99 SGD
Shipped after 2018-06-25
0.47 1.4 - 1.8 64x68x164 45 - 85% 3P (for three phases) Exposed type 2 15 M4 AC2500V 1 minute M4 Iron case reversible 1PC 1 BS 315 3 06944716 43.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Control of parking turntable
4
From Japan
On 2018-04-17 16:50:59
I do not complain as a forward / reverse switch. I bought a single phase for the first mistake. I wanted to display the single-phase and three-phase use more clearly.
This review is about item#6944716.
mixer
5
From Japan
On 2017-05-13 10:36:03
I'm buying things of the same part number for over 40 years.
This review is about item#35081514.
Used for machine maintenance
3
From Japan
On 2017-03-30 08:36:35
It became impossible to use it for one month of use (the number of times of use was less than 30 times) because the terminal part got worse and it became a single phase. The capacity is not over. . .
This review is about item#35081514.
Replace due to breakdown
5
From Japan
On 2017-02-06 10:55:10
Performance is exactly the same as it is a replacement due to a failure, so there is no problem. It is good for the same items to arrive early
This review is about item#6944716.
For tapping drilling machine
4
From Japan
On 2016-08-27 09:28:21
It is very convenient because normal rotation and reverse rotation can be performed without switching SW
This review is about item#6944716.
Front rotation of ventilator fan
5
From Japan
On 2015-06-21 20:00:16
It felt pushed well and wiring was easy and it was good.
This review is about item#06944716.
Simple lifting stitch
5
From Japan
On 2014-09-27 10:35:44
I'd like to add fixed rubber to the cord insertion slot
This review is about item#35058983.

Related Products