Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

4.32 (22)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Relative Humidity
45 - 85%
JIS Standard
C8201-4-1
Ambient Temperature
-15 to 40 deg C (however,no condensation or freezing)
Material (case)
ABS resin (black)
Withstand Voltage
AC2500V 1 minute
Structure
Plastic case
Shape
Exposed type
...see all>
Product Options
ADD TO CART
Terminal Screws Number of Poles Weight (kg) Compatible Motor Rated Current (A) Materials (cover) Insulation Resistance (Mohm) Compatible Electric Wire (mm2) Clamping Torque Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Screws Number of Poles Weight (kg) Compatible Motor Rated Current (A) Materials (cover) Insulation Resistance (Mohm) Compatible Electric Wire (mm2) Clamping Torque Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3.5 2P (for single phase) 0.08 (100/110V)0.4kW, (200/220V)1.1kW 15 ABS resin (5Y7 / 1 color equivalent) 100 or more (DC500V megger) 2 1.0 - 1.3 1PC 1 BSE 215 2 32578052 12.99 SGD
In stock
M4 2P (for single phase) 0.10 (100/110V)0.75kW, (200/220V)1.5kW 30 ABS resin (5Y7/1 color equivalent) 100 or more (DC500V mega) 3.5 1.4 - 1.8 1PC 1 BSE 230 2 32578061 21.99 SGD
In stock
M4 3P (for three phases) 0.11 (200/220V)3.7kW, (400/440V)3.7kW 30 ABS resin (5Y7 / 1 color equivalent) 100 or more (DC500V megger) 3.5 1.4 - 1.8 1PC 1 BSE 230 3 06944734 25.99 SGD
In stock
M3.5 3P (for three phases) 0.08 (200/220V)2.2kW, (400/440V)2.2kW 15 ABS resin (5Y7/1 color equivalent) 100 or more (DC500V mega) 2 1.0 - 1.3 1PC 1 BSE 215 3 06944725 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 3
2 star 0
1 star 2
Review Rating: 4.32
22 Customer Reviews
The reviews are automatic translation.
Drilling machine start switch
1
From Japan
On 2018-01-04 15:25:27
ON is still good, but OFF can not be switched easily.
Used for band saw on / off.
5
From Japan
On 2017-10-31 06:38:50
I got a used band saw, but the response of the switch was bad and I bought it for replacement.
This review is about item#32578052.
Working on my own threshing machine
5
From Japan
On 2017-10-07 07:15:30
Ready for easy installation, inexpensive, safe and comfortable work is completed. I think that it will be active in threshing black soybean, white soybean, red beans soon.
This review is about item#32578052.
For various machines
5
From Japan
On 2017-09-08 08:22:57
It is compact and takes up little space and is used for most machines. Usability is also good.
This review is about item#32578052.
To external switch
5
From Japan
On 2017-04-17 07:35:14
Simple waterproof? I use it for the lighting switch of the outside circumference. It is large and easy to operate.
This review is about item#32578052.
Wiring of machine tools
3
From Japan
On 2017-04-09 10:50:38
It is small and it makes me worried about how much current can flow with this, but it can be used without trouble by attaching it to 2.2 kw machine tool.
This review is about item#6944725.
Used for compressor
3
From Japan
On 2016-08-28 18:42:36
It seems to be compact and looks good, but it seems to be a bit bigger for the aged.
This review is about item#32578052.
Do-it-yourself electric power tool
5
From Japan
On 2016-06-14 13:02:26
It is good to include assembly instructions and parts, which can be turned on by pressing the ON button. I modified this myself this time.
This review is about item#32578052.
Switch of three-phase woodworking machine (dust collector)
5
From Japan
On 2016-02-17 11:02:25
Since existing ones were broken, I replaced them. It is easier to push than previous one.
This review is about item#06944725.
Blower ON OFF
5
From Japan
On 2015-09-07 06:28:32
Cospa is good. It is good to have BKT out there if you want to say desire.
This review is about item#06944725.

Related Products