Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

Number of Buttons
2
Button Text
ON (black), OFF (red)
Rated Current (A)
30
Relative Humidity
45 - 85%
JIS Standard
C8201-4-1
Ambient Temperature
-15 to 40 deg C (however,no condensation or freezing)
Compatible Electric Wire (mm2)
3.5
Material (case)
ABS resin (black)
Clamping Torque
1.4 - 1.8
Terminal Screws
M4
Withstand Voltage
AC2500V 1 minute
Structure
Plastic case
Shape
Exposed type
...see all
Product Options
ADD TO CART
Insulation Resistance (Mohm) Number of Poles Weight (kg) Compatible Motor Materials (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Number of Poles Weight (kg) Compatible Motor Materials (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 or more (DC500V mega) 2P (for single phase) 0.10 (100/110V)0.75kW, (200/220V)1.5kW ABS resin (5Y7/1 color equivalent) 1PC 1 BSE 230 2 32578061 21.16 SGD
In stock
100 or more (DC500V megger) 3P (for three phases) 0.11 (200/220V)3.7kW, (400/440V)3.7kW ABS resin (5Y7 / 1 color equivalent) 1PC 1 BSE 230 3 06944734 23.92 SGD
In stock
ADD TO CART

Related Products