Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

5.00 (1)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Relative Humidity
45 - 85%
Mounting Location
The place where the abnormal vibration and impact are not received
Withstand Voltage
AC2500V 1 minute
Number of Poles
3P (for three phases)
Shape
Exposed type
Specification
phi18.5 bushing attached
...see all>
Product Options
ADD TO CART
Clamping Torque Approximate Weight (kg) Terminal Screws Outside Dimension (mm) Structure Compatible Motor Weight (kg) Rated Current (A) Compatible Electric Wire (mm2) Connection Terminals Tightening Torque (N ? m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clamping Torque Approximate Weight (kg) Terminal Screws Outside Dimension (mm) Structure Compatible Motor Weight (kg) Rated Current (A) Compatible Electric Wire (mm2) Connection Terminals Tightening Torque (N ? m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 - 1.8 - M4 - With fuse base attached 3phi220V 2.2kW 0.46 15 2 - - 1PC 1 BSF 215B 3 06944743 36.99 SGD
In stock
- 0.63 - 97x59x175 With fuse base Three phase 200/220V 3.7kW - 30 3.5 M5 2.5 - 3.5 1PC 1 BSF 230B 3 35086082 47.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a start switch for power equipment.
5
From Japan
On 2016-08-31 16:39:18
Orthodox type using 45 mm pitch fuse.
This review is about item#35086082.

Related Products