Buy more than* S$200* and get FREE SHIPPING

The Push Button Switch for Power, For Flush Type And Switch Boxes

5.00 (2)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Rated Current (A)
15
Connection Terminals
M3.5
Tightening Torque (N ? m)
1.0 - 1.3
Relative Humidity
45 - 85%
Compatible Electric Wire (mm2)
2
Terminal Screws
M3.5
Withstand Voltage
AC2500V 1 minute
Structure
With the flash plate for switch boxes
Outside Dimension (mm)
70x36x120
...see all>
Product Options
ADD TO CART
Number of Poles Shape Approximate Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Shape Approximate Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P (for single phase) Flush mount 0.12 1PC 1 BSP 215F 2 35058992 21.99 SGD
Shipped after 2018-05-28
3P (for three phases) implanted 0.13 1PC 1 BSP 215F 3 06944847 22.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hulling machine
5
From Japan
On 2013-04-29 14:19:13
I did not use it, but I installed it with a good feeling.
This review is about item#06944847.
Electrical construction
5
From Japan
On 2013-02-15 23:06:56
Regardless of maniac goods, it was saved because there was inventory.
This review is about item#06944847.

Related Products