NoteBuy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

Number of Buttons
2
Button Text
ON (black), OFF (red)
Rated Current (A)
15
Connection Terminals
M4
Bushing Part Number
KPA15C
Tightening Torque (N ? m)
1.4 - 1.8
Relative Humidity
45 - 85%
Compatible Electric Wire (mm2)
2
Withstand Voltage
AC2500V 1 minute
Outside Dimension (mm)
66x66x151
Shape
Rain-proof type
Specification
phi11.5 bushing attached
...see all
Product Options
Structure Approximate Weight (kg) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
common rain proof type 0.28 3P (for three phases) 1PC 1 BSW215B 3 06944752 49.84 SGD
Shipped after 2016-12-12
General protection from the rain 0.27 2P (for single phase) 1PC 1 BSW215B 2 35059044 47.98 SGD
Shipped after 2016-12-12

Related Products