Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

4.33 (3)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Relative Humidity
45 - 85%
Withstand Voltage
AC2500V 1 minute
Shape
Rain-proof type
...see all>
Product Options
ADD TO CART
Terminal Screws Weight (kg) Compatible Electric Wire (mm2) Rated Current (A) Structure Approximate Weight (kg) Connection Terminals Bushing Part Number Outside Dimension (mm) Number of Poles Tightening Torque (N ? m) Specification Clamping Torque Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Screws Weight (kg) Compatible Electric Wire (mm2) Rated Current (A) Structure Approximate Weight (kg) Connection Terminals Bushing Part Number Outside Dimension (mm) Number of Poles Tightening Torque (N ? m) Specification Clamping Torque Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2 15 common rain proof type 0.28 M4 KPA15C 66x66x151 3P (for three phases) 1.4 - 1.8 phi11.5 bushing attached - 1PC 1 BSW215B 3 06944752 49.99 SGD
In stock
M5 0.4 3.5 30 common rain proof type - - - - 3P (for three phases) - phi14.2 bushing attached 2.5 - 3.5 1PC 1 BSW230B 3 06944761 70.99 SGD
In stock
- - 2 15 General protection from the rain 0.27 M4 KPA15C 66x66x151 2P (for single phase) 1.4 - 1.8 phi11.5 bushing attached - 1PC 1 BSW215B 2 35059044 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Purchase due to start / stop switch failure of the motor.
3
From Japan
On 2017-07-03 17:12:42
Since the same type of switch broke, I was looking for the same manufacturer and I found it with monotaro and ordered it quickly. I think that it can be used with confidence because it is the same type.
This review is about item#6944752.
Used for fishing fishing machine hoisting machine
5
From Japan
On 2017-07-02 22:20:57
It is easy to use with a product that can be used for a long time with reliable waterproof function
This review is about item#6944752.
Machine switch
5
From Japan
On 2016-01-09 08:24:56
It was the same as JR's departing bell switch. I bought it as a switch on the machine's power supply, but it was easy to use with a solid size. When I say greed, I think I will buy it again if the price is cheaper.
This review is about item#35059044.

Related Products