Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

Number of Buttons
3
Button Text
FOR, STOP (red), REV
Compatible Motor
3phi220/440V 3.7kW
Rated Current (A)
30
Materials (cover)
ABS resin (5Y7 / 1 color equivalent)
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
Less than 100 at 500V insulation-resistant tester
Mounting Location
Places where there are no irregular vibrations or impacts
Conformity Standard
JIS C4504 (induction motor direct start switch law), Electrical Appliance and Material Control Law (wiring accessories)
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Compatible Electric Wire (mm2)
3.5
Material (case)
ABS resin (5Y7 / 1 color equivalent)
Clamping Torque
2.5 - 3.5
Terminal Screws
M5
Withstand Voltage
AC2500V 1 minute
Structure
Reversible general rain-proof
Protection Structure
IEC 60529: IP64 (dust-proof type) compliant Electric appliances control law: rain-proof form JIS 0920: is protection class 4 (-proof type) compliant
Number of Poles
3P (for three phases)
Weight (kg)
0.68
Shape
Rain-proof type
Specification
phi14.2 bushing attached
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BSW330B 3 06944786 109.90 SGD
In stock
ADD TO CART

Related Products