Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

5.00 (1)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Rated Current (A)
15
Relative Humidity
45 to 85%
Ambient Temperature
-15 to 40 deg C (however, no condensation nor freezing)
Compatible Electric Wire (mm2)
2
Material (case)
ABS resin (black)
Clamping Torque
1.4 to 1.8
Terminal Screws
M4
Withstand Voltage
AC2500V 1 minute
Shape
Rain-proof type
...see all>
Product Options
ADD TO CART
Specification JIS Standard Compatible Motor Materials (cover) Structure Number of Poles Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification JIS Standard Compatible Motor Materials (cover) Structure Number of Poles Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- C8201-4-1 1 phi100/110V 0.4kW 200/220V 1.1kW ABS resin (5Y7 / 1 color equivalent) Rain-proof form of dissemination 1phi (for single phase) 0.24 1PC 1 BSWH215 2 32578086 38.99 SGD
In stock
phi8 to 12.5 bushing attached - 3phi200/220V 2.2kW 400/440V 2.2kW ABS resin (5Y7/1 color equivalent) prevailing rainproof type 3 phi (FOR THREE-PHASE) 0.25 1PC 1 BSWH215 3 06944795 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:45:57
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.
This review is about item#32578086.

Related Products