Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

4.90 (10)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Materials (cover)
ABS resin (5Y7/1 color equivalent)
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Mounting Location
The place where the abnormal vibration and impact are not received
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Material (case)
ABS resin (5Y7/1 color equivalent)
Withstand Voltage
AC2500V 1 minute
Structure
strong Rain-proof type
Protection Structure
IEC60529: IP65 (resistance dust shape and anti jet stream shape) compliance electrical machinery and appliances supplies control law: Splash-proof type JIS0920: Protective class 5 (anti jet stream shape) compliance
Shape
Rain-proof type
...see all>
Product Options
ADD TO CART
Number of Poles Weight (kg) Specification Compatible Motor Rated Current (A) Compatible Electric Wire (mm2) Clamping Torque Terminal Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Weight (kg) Specification Compatible Motor Rated Current (A) Compatible Electric Wire (mm2) Clamping Torque Terminal Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3P (for three phases) 0.4 phi14.2 bushing attached 3phi220/440V 3.7kW 30 3.5 2.5 - 3.5 M5 1PC 1 BSWT230B 3 06944822 77.99 SGD
In stock
2P (for single phase) 0.27 phi11.5 bushing attached 1phi110V 0.4kW/220V 1.1kW 15 2 1.4 - 1.8 M4 1PC 1 BSWT215B 2 06944804 51.99 SGD
In stock
3P (for three phases) 0.27 phi11.5 bushing attached 3phi220/440V 2.2kW 15 2 1.4 - 1.8 M4 1PC 1 BSWT215B 3 06944813 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Replace existing switch for damage
5
From Japan
On 2017-05-21 13:20:31
It was the same quality and same specification as the broken switch so it was easy to replace and install it.
This review is about item#6944813.
Ship Seawater pump switch
5
From Japan
On 2017-04-05 15:08:54
There are three places to connect, but since water enters from where you do not use it, I hope that you can close it with a cap if you do not use it
This review is about item#6944804.
Switch of outdoor working machine
5
From Japan
On 2016-12-04 23:29:59
It is easier to operate the buttons than switches currently used
This review is about item#6944822.
Car wash machine switch
5
From Japan
On 2016-10-03 17:54:19
It is easy to fix screws, wiring space is just fine, without being narrow.
This review is about item#6944822.
Swine disassembled visceral processing machine startup stop switch
5
From Japan
On 2015-08-04 08:42:54
There is a prevention function, it is good without water invasion after replacement.
This review is about item#06944804.
I use it to start up the motor.
5
From Japan
On 2014-06-12 17:29:01
This product is used for a long time, it is a very convenient item. In the future, I would like to purchase it as necessary.
This review is about item#06944804.
As a switch for three-phase motor
4
From Japan
On 2013-12-22 13:44:32
I want you to lower the price.
This review is about item#06944822.
Electric device switch
5
From Japan
On 2013-07-29 16:40:37
The feeling of on / off switch is very good.
This review is about item#06944804.
Repair
5
From Japan
On 2013-04-09 08:30:36
The item arrived immediately. If possible, it was better that I could work on arrival day if there was a time designation. Also, the quality of the goods themselves is also good. Sasuga It is made in Japan. Since many monotaro are made in China, we are picking as much as possible from Japanese manufacturers.
This review is about item#06944813.
As a part of factory production products.
5
From Japan
On 2010-01-20 08:37:21
Durability is outstanding and few failures. However, I want you to improve the abrasion resistance of the rubber of the switch part if you want.
This review is about item#06944813.

Related Products