Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

Number of Buttons
2
Button Text
ON (black), OFF (red)
Compatible Motor
3phi220/440V 3.7kW
Rated Current (A)
30
Materials (cover)
ABS resin (5Y7/1 color equivalent)
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Mounting Location
The place where the abnormal vibration and impact are not received
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Compatible Electric Wire (mm2)
3.5
Material (case)
ABS resin (5Y7/1 color equivalent)
Clamping Torque
2.5 - 3.5
Terminal Screws
M5
Withstand Voltage
AC2500V 1 minute
Structure
strong Rain-proof type
Protection Structure
IEC60529: IP65 (resistance dust shape and anti jet stream shape) compliance electrical machinery and appliances supplies control law: Splash-proof type JIS0920: Protective class 5 (anti jet stream shape) compliance
Number of Poles
3P (for three phases)
Weight (kg)
0.4
Shape
Rain-proof type
Specification
phi14.2 bushing attached
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BSWT230B 3 06944822 77.90 SGD
In stock
ADD TO CART

Related Products